OMRON Devicenet Environmentally Resistant Terminal (High-Performance Type) (Transistor Type) DRT2-D08C (-1)/ D16C (-1)
Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Protection Class | IP67 |
|---|---|
| Vibration Resistance | 10-60Hz 0.7mm double amplitude, 60-150Hz 50m/s2 80min in each of X, Y, Z directions |
| Screw Tightening Torque (N・M) | Round connector (communication connector, power supply, I/O): 0.39 to 0.49 M5 (unit mounting from front): 1.47 to 1.96 |
| Atmosphere | No corrosive gas |
| Control | (I / O connection) Sensor I / O connector |
| Ambient Relative Humidity (RH) | 25 to 85% (no condensation) |
| Insulation Resistance (MΩ) | 20 or more (between isolated circuits) |
| Noise resistance | Compliant with IEC61000-4-4, 2kV (power line) |
| Operating Ambient Temperature (°C) | -10 to +55 |
| Shock Resistance (m/s2) | 150 (3 times for 6 directions in 3 axes) |
| Storage Temperature (°C) | -20 to +65 |
| Type of Terminal Fitting | M5 screw mounting (front and back) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Remote I / O terminal that realizes high environmental resistance (IP67) and can diagnose abnormalities such as sensor power supply short circuit detection.
Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance.
Achieves high environmental resistance to dust and water (IP67).
No power supply wiring for input devices.
High load equipment can be connected. (Max 1.5A)
No power supply wiring for sensors and other input devices is required.
Detects and notifies I / O wiring ground faults and disconnections.
Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance.
Achieves high environmental resistance to dust and water (IP67).
No power supply wiring for input devices.
High load equipment can be connected. (Max 1.5A)
No power supply wiring for sensors and other input devices is required.
Detects and notifies I / O wiring ground faults and disconnections.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Transistor%20Type)%20DRT2-D08C%20(-1)%2F%20D16C%20(-1)/9dP106895337-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
