Beli sling rantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elephant Chain SlingDeskripsi:A tough chain with the safety rate of over 5 times.Mechanical galvanizing is the standard surface treatment, making it excellent in rust prevention.atribut:
- Material: Steel
- Wipro Chain Slingatribut:
- Size (m): 1.5
- Capacity (t): 2
- TRUSCO W Sling 4Legs TypeDeskripsi:-JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)
- TRUSCO W Sling 4legs TypeDeskripsi:- W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)atribut:
- Type: E
- Finish Material: Rope: Carbon Steel, Core: Hemp Core, Sleeve: Aluminium Alloy, Thimble: Q235 (Equivalent to SS400) Surface Dove Plated
- Standard (Certified): JIS standard(JIS G 3525)wire rope is employed
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- TRUSCO W Sling 2Legs TypeDeskripsi:-JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)atribut:
- Max Working Weight: 150kg
- Top Board Height: 1.2m
- Top Board Dimension: 600x400mm
- Installation Dimension WxD: 620x1035mm
- Number of Steps: 4
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- POWERTEC Chain Sling 4 Legsatribut:
- Type: 4 Legs
- POWERTEC RantaiDeskripsi:Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
- Taiyo Seiki Iron Works Two hanging wire slingatribut:
- Wire Diameter: 9mm
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
Daftar Harga sling rantai Terbaru March 2026
| Elephant Chain Sling | Rp1.999.900 |
| Wipro Chain Sling | Rp1.499.900 |
| TRUSCO W Sling 4Legs Type | Rp6.299.900 |
| TRUSCO W Sling 4legs Type | Rp5.899.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| TRUSCO W Sling 2Legs Type | Rp5.499.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| POWERTEC Chain Sling 4 Legs | Rp2.499.900 |
| POWERTEC Rantai | Rp48.900 |
| Taiyo Seiki Iron Works Two hanging wire sling | Rp3.399.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)

























































































































































/doP101002492-2.jpg)