KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)

Sebelum PPN:
Rp31.999.900 - Rp63.999.900
Spesifikasi
Dimension G (mm)25
Dimensions j (mm)25
Dimensions m (mm)92
Power Supply Single Phase (V)AC100 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Small capacity type combining power and speed. It can be installed in a narrow space with a short head. With mechanical brake. Use strong load chain. Lightweight type and ideal for carrying. With over-winding prevention device. With upper limit

Ulasan Produk

Tidak ada ulasan