Beli skun sc 16 8 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    71%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

  2. JST Round Terminal R Type (Skun Bulat)
    Mulai

    Rp93.900

    JST Round Terminal R Type (Skun Bulat)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  3. Panduit Crimp Terminal Metric Lug (Skun)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  4. JST Crimp Terminal (Skun)
    52%
    Mulai

    Rp75.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  5. Kennedy Crimp Terminal Ring Type (Skun Bulat)
    Mulai

    Rp659.900

    Kennedy Crimp Terminal Ring Type (Skun Bulat)
    Deskripsi:
    Red ring 4BA, 2BA and 1/4. Blue ring 2BA, 1/4 and 5/16. Yellow ring 1/4, 5/16 and 3/8. Spade blue, red and yellow. Average quantity: 300 pieces.
    atribut:
    • Connector Type: Fork Ring
    • Package Type: Assorted Kit
    • Color: Blue-Red-Yellow
    • Part Number: KEN5155620K
  6. NICHIFU High Temperature Terminal and Sleeve (Skun)
    77%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  7. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    57%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp80.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  8. monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Mulai

    Rp44.900

    monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Deskripsi:
    Produk ini juga sering disebut dengan Body Skun
    atribut:
    • Color: Milky White
    • Heat Resistance Temperature (°C): - 20 to 105
    • Incombustibility: UL94V-2
    • Material: (Insulator) Nylon 66
    • Material (inside): Copper + Galvanizing
    • Rated Voltage (V): 300
  9. monotaro Terminal Set (Skun)
    Mulai

    Rp73.900

    monotaro Terminal Set (Skun)
    Deskripsi:
    The wiring work
    atribut:
    • Case Dimensions (mm): 86 x 60
  10. monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Rating:
    90% of 100
    (21)
    Mulai

    Rp77.900

    monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Wire Conjugation Range Stranded (mm²): 2
    • Dimension L1 (mm): 7.5±0.25
    • Dimension L2 (mm): 20±0.5
    • Inner Diameter (Ø mm): 3±0.25
    • Outer Diameter d (mm): 8±0.25
    • Package Weight (g): 58
  11. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  12. NICHIFU Crimp Terminal Blade Type (Skun)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

  13. JST Sharp Tip Type Terminal Type A (Skun)
    Mulai

    Rp109.900

    JST Sharp Tip Type Terminal Type A (Skun)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A
    atribut:
    • Material (Terminal): Oxygen free copper
    • Terminal Shape: Preliminary form
    • Type: Bare crimp terminal
  14. monotaro Insulating Sleeve with Bar Terminal (Skun)
    Mulai

    Rp58.900

    monotaro Insulating Sleeve with Bar Terminal (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: gray
    • Terminal Shape: Bar terminal
    • Dimension F (mm): 10.0
    • Dimension D (mm): 1.5
    • Electric AWG Wire Conjugation Range (#): 20
    • Dimensions b (mm): 6.3
    • Dimensions c (mm): 1.2
    • Dimension W (mm): 2.8
    • Material (Insulator): Nylon
    • Material (Terminal): Copper
    • Wire Conjugation Range Stranded (mm²): 0.75
    • Dimension L (mm): 16.0
    • Heat Resistance Temperature (°C): 105
    • Package Weight (g): 22
  15. TRUSCO Crimp Terminal Pin Type - Waterproof (Skun)
    Mulai

    Rp139.900

    TRUSCO Crimp Terminal Pin Type - Waterproof (Skun)
    atribut:
    • Rated Voltage (V): 300
    • Electric AWG Wire Conjugation Range (#): 18-16
    • Inside Dimension (mm): 3.2
    • Wire Conjugation Range Stranded (mm²): 0.75-1.25
    • Maximum Temperature (°C): 105
  16. Joyko Scissor SC Series (Gunting)
    Rating:
    99% of 100
    (29)
    Mulai

    Rp5.900

    Joyko Scissor SC Series (Gunting)
    atribut:
    • Blade Material: Stainless Steel
  17. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  18. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  19. Legrand Crimp Terminal Ferrule Starfix (Skun)
    Mulai

    Rp1.199.900

    Legrand Crimp Terminal Ferrule Starfix (Skun)
    atribut:
    • Material: Copper
    • Insulated: Yes
    • For Cables Resistant to Short Circuit: Yes
    • Halogen Free: Yes
    • Material Insulation: Polypropylene (PP)
    • Reel/roll Packaging: No
    • Surface Protection: Tinned
    • With Identification Flag: No
Daftar Harga skun sc 16 8 Terbaru November 2026
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp53.900
JST Round Terminal R Type (Skun Bulat)Rp93.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
JST Crimp Terminal (Skun)Rp75.900
Kennedy Crimp Terminal Ring Type (Skun Bulat)Rp659.900
NICHIFU High Temperature Terminal and Sleeve (Skun)Rp359.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp80.900
NICHIFU Crimp Terminal Pin Bare Type (Skun)Rp84.900
monotaro Crimp Terminal Closed-End Connector Type (Skun)Rp44.900
monotaro Terminal Set (Skun)Rp73.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)