Beli silikon sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Superon Liquid Dye Penetrant Inspection System (Cairan Inspeksi Uji Retak)Deskripsi:KEY APPLICATIONS AREAS :Will locate surface discontinuities or other indications on all non – porousmaterials (Metals, Plastics, Ceramics.):- Cracks- Seams- Porosity- Laps- Laminations- Cold ShutsUsed to detect welding, casting & forging defects, cracks & leaks in new – components and fatigue cracks on in – service components.Will detect wide spectrum of flaw sizes regard less of flaw orientation, up to 1 microns to 30 micron depth on standard Ni – Cr test panel.Superior capillary action, Non – Toxic, Non – Corrosive..... Free from halides & sulfides.Confirms to MIL–1–25135, MILSTD 271, IS: 3658 – 1981“Code of practice for liquid penetrant flaw detection “.Three part systemAPPLICATION :Evaluation of micro surface defects & flaws in weld deposits, wrought & cast products of both Ferrous &Non – Ferrous metals, powder metallurgy parts, ceramics, plastics & Glass objects. Perfect for examining Stress corrosion and Fatigue cracks – Cranes, Bridges, Vessels, Piping, Railway’s. So as to prevent breakdowns, injuries or loss of life.atribut:
- Size (ml): 400
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca)Deskripsi:SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)atribut:
- Color: Red
- Size (ml): 300
- Fixture Time (minute): 30
- Physical Form: Paste
- Skin Formation Time (minute): 8
- Non Brand Tarpaulin Korean (Terpal)Deskripsi:Terpal putih memiliki fungsi utama sebagai penghalang atau pelindung, seperti melindungi barang dari hujan, debu, atau sinar matahari, serta bisa digunakan untuk membuat tenda atau kanopi sementara.atribut:
- Material: PVC
- Color: White
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Superon Offline Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:-Aman untuk plastik, karet & logam-Penguapan Cepat- Propelan CO2, >95% kandungan aktif-Semprotan berkinerja tinggi-Sangat baik untuk penggunaan OEM & industri-Formulasi bebas CFC
- Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Deskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Gestar Diamond Wheel TCT (Mata Gergaji Bundar)atribut:
- Size (mm): 110
- Nabakem Dye Penetrant Inspection Mega Check (NDT)atribut:
- Volume (ml): 450
- Autonics Sensor LiDAR 90° LSE SeriesDeskripsi:The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.atribut:
- Allowable Voltage Range (%): 80 to 120 of Rated Voltage
- Angular Resolution (°): 0.4
- Aperture Angle (°): 90
- Bracket Rotation Angle (°): -5 to 5
- Bracket Tilt Angle (°): -3 to 3
- Communication Interface: Ethernet
- Front Contamination: Normal operation with max. 30% contamination of one material
- Input: Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output
- Laser Scanner Angle (°): -45 , 0 , 45
- Maximum Pulse Output Power (W): 75W
- Min. Size of The Scanning Target: At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27
- Monitoring Zone (m): 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%)
- Object Reflectivity (%): Min. 2
- Output: PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms
- Power Consumption (W): Max. 8
- Power Supply (V): DC 24
- Property Laser Class: Class 1
- Response Time (ms): Typ. 20 to 80+monitoring time
- Scanning mode: Motion and Presence
- Wavelength (nm): 905
- SUNLU 3D Printer Filament PLA+ 1.75 (Filamen Printer 3D)Deskripsi:SUNLU PLA+ is an affordable upgraded version of PLA that have extra toughness and better high temperature resistance compared to standard PLA. SUNLU PLA+ is an excellent to be used for printing functional objects like gears, spareparts, or decorations.atribut:
- Size (kg): 1
- Diameter (mm): 1.75 (Tolerance ±0.02mm)
- Recommended Print Temperature (°C): Hotend: 210-235 Bed/Build Plate: 0/60-80
- Superon Heavy Duty Non Flammable Anti Spatter Spray (Anti Percikan Las)Deskripsi:Heavy duty dry thin film welder anti spatter coating. Designed for prevents spatter from adhering to weld beads, surrounding metal surfaces & welding tips during welding.KEY APPLICATIONS AREAS :Resistance welding tips, mig and tig tips.Weldments, electrode holders, contact tips, tools, metal molds.Bench top splash guards. Valve spindles, piston rods.atribut:
- Size (gms): 400
- Product Type: Super Anti Spatter
Daftar Harga silikon sealant Terbaru October 2026
| Superon Liquid Dye Penetrant Inspection System (Cairan Inspeksi Uji Retak) | Rp92.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| Dowsil Glass Sealant Acetic (Lem Silikon) | Rp75.900 |
| Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon) | Rp47.900 |
| Molykote 111 Compound | Rp619.900 |
| GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca) | Rp72.900 |
| LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket) | Rp329.900 |
| Non Brand Tarpaulin Korean (Terpal) | Rp109.900 |
| Lucky Star (Terpal) Tarpaulin PE (Terpal) | Rp93.900 |
| Dowsil Neutral Plus Silicone Sealant (Lem Silikon) | Rp71.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Superon%20Liquid%20Dye%20Penetrant%20Inspection%20System%20(Cairan%20Inspeksi%20Uji%20Retak)/59P107150189-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/LOCTITE%20Superflex%20Red%20High%20Temp%20RTV%20(Lem%20Silikon%20Gasket)/0uP105559030-1.jpg)
/4yP111548178-1.jpg)
%20Tarpaulin%20PE%20(Terpal)/1kP111156056-1.jpg)
/0cP101000012-28.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Superon%20Offline%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/4kP112175164-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Neutral%20Multipurpose%20Tube%20Sealant%20for%20Glass%20%26%20Metal%20(Lem%20Silikon)/P102037584-2.jpg)
/rnP105193995-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Nabakem%20Dye%20Penetrant%20Inspection%20Mega%20Check%20(NDT)/k0P105443720-4.jpg)

/n6P108514834-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Bahan%20Kimia%20Pengelasan/Antispatter%20Agent/Superon%20Heavy%20Duty%20Non%20Flammable%20Anti%20Spatter%20Spray%20(Anti%20Percikan%20Las)/4hP107150161-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)