Beli silicone adhesive tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO NITOFLON Adhesive TapeDeskripsi:Usage:For roll wrapping of PE laminate. For endless belt of PE laminate. As Class H electrical insulator, for insulation of coil.atribut:
- Color: Orange
- Operating Temperature Limits: -60 to 200deg C
- Tape Length (m): 33
- Tape Thickness (mm): 0.1
- Adhesive Power (N/10mm): 3.42
- Tensile Strength (N/10mm): 63.2
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ulatribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Length (m): 10
- Specification: UL Standard product
- NITTO Silicon Rubber, Self-Fusing Tapeatribut:
- Color: Reddish brown
- Tape Width (mm): 19
- Base Material: Self-fusing silicone
- Tape Length (m): 10
- Tape Thickness (mm): 0.5
- Adhesive: Gum
- Tensile Strength (N/19mm:Reference Value): 8.2
- Insulation Breakdown Voltage (kV/mm): 56.5
- Operating Temperature Range (°C): -20 to 200
- AS ONE Silicon Sponge Sheet RADeskripsi:Since it uses silicon rubber, it has excellent heat resistance and cold resistance. There is a skin layer on the surface of the sheet, and the inside is closed cells, so it blocks air and water.atribut:
- Material: Silicon rubber
- Heat Resistance Temperature (°C): Continuous use; 180, Momentary use; 300
- AS ONE Foam Silicon SheetDeskripsi:It has excellent heat resistance, cold resistance, weather resistance, and flame resistance. Resistant to repeated compression fatigue.atribut:
- Operating Temperature Range (°C): -60 to +180
- Dimensions (mm): 500×1000×2t
- TRUSCO Multi Padatribut:
- Color: Black
- Material: Nylon fiber, Aluminium oxide, Silicone carbide
- Finishing Equivalent Grit Designation(#): 320
- Width (mm): 150
- Length (mm): 230
- PISCO Vacuum Pad Soft Type Pad Rubber Onlyatribut:
- Material (metal hood)/Processing: Standard specification
- Pad Shape: Soft Type
- WAKI Environmental Consideration Silicon Rubber SheetDeskripsi:-Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet.-Slip prevention and cushioning material.
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- WAKI Silicon Rubber SheetDeskripsi:-Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.atribut:
- Allowable Weight: 51kgf
- Everlasting Silicone Rubber Transatribut:
- Color: White
- PISCO Vacuum Pad Bellows Type (Silicone Rubber)atribut:
- Pad Diameter (mm): Ø10
- Weight (g): 1
- Material: Pad rubber: silicone rubber
Daftar Harga silicone adhesive tape Terbaru January 2026
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp97.900 |
| NITTO NITOFLON Adhesive Tape | Rp2.399.900 |
| Hikari Nr Rubber | Rp11.900 |
| NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul | Rp739.900 |
| NITTO Silicon Rubber, Self-Fusing Tape | Rp899.900 |
| AS ONE Silicon Sponge Sheet RA | Rp1.599.900 |
| Hikari Rubber Sheet | Rp55.900 |
| AS ONE Foam Silicon Sheet | Rp1.899.900 |
| TRUSCO Multi Pad | Rp649.900 |
| PISCO Vacuum Pad Soft Type Pad Rubber Only | Rp63.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102031797-1.jpg)






/P102031810-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)