Beli shower curtain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Shower Curtains
    Mulai

    Rp239.900

    Non Brand Shower Curtains
    Deskripsi:
    These fans come with a motor, which saves time compared to buying fans and motors separately. Box exhaust fans pull stale air, heat, odors, and some moisture out of indoor spaces to reduce airborne contaminants, improve indoor air quality, and allow occupants to breathe comfortably. Also known as agricultural fans, box exhaust fans are suitable for dirty, moist areas such as barns and livestock and poultry houses. They are commonly installed in framed wall openings and do not connect to ductwork.
    atribut:
    • Hanging Length (inch): 72
    • Installation Type: Standard Installation with Hanging Rings
    • Mounting Type: Standard Grommets
    • Pattern: Solid
  2. HOOKLESS Shower Curtains, Rods & Rings
    Mulai

    Rp309.900

    HOOKLESS Shower Curtains, Rods & Rings
    Deskripsi:
    Standard polyurethane tubing resists hydrolysis, oils, cold, and algae growth in air and water applications. It connects without tube support for air and water lines, car wash equipment, robotics, and paint applications.
    atribut:
    • Installation Type: Ringless Installation Directly on Rods
    • Mounting Type: Ringless
    • Number of Hooks Required: 0
    • Product Type: Shower Curtain
  3. CORTECH Shower Curtains, Rods & Rings
    Mulai

    Rp849.900

    CORTECH Shower Curtains, Rods & Rings
    Deskripsi:
    Ligature-resistant shower systems include tear-resistant curtains that attach to tabs instead of rods and easily break away when pulled or weight is applied. These shower systems are typically used in prisons, behavioral- and mental-health institutions, or similar facilities where inmates or patients may be at risk of harming themselves.
    atribut:
    • UNSPSC: 52131501
  4. AS ONE Vinyl Curtains For Shelves
    Mulai

    Rp1.399.900

    AS ONE Vinyl Curtains For Shelves
    Deskripsi:
    It is a hanging curtain for exclusive use of the shelf. Please choose the number of sheets according to the size of the shelf and the place to be hung.
    atribut:
    • AS ONE Part Number: 8-7788-01
    • Accessories: S-shaped bracket
    • Material: PE (Polyethylene)
    • Thickness (mm): 0.15
    • Width W X Height (mm): 470×1800
  5. BRADLEY Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Curtain
    Mulai

    Rp16.999.900

    BRADLEY Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Curtain
    Deskripsi:
    These oil-only sorbent socks are flat so more of their surface area contacts the ground. They absorb oil-based liquids and create a seal to help keep liquids contained.
    atribut:
    • UNSPSC: 46181810
    • Accessory Type: Privacy Curtain
    • Color: Yellow
    • Compatible Grainger Part No: S19-330GR
    • Compatible Mfr Part No: S19-330
    • Compatible with Brand: Universal
    • Compatible with Series: Bradley
    • Depth (ft): 12
    • Features: Top and Bottom Reinforcements
    • For use with: Shower with Eyewash
    • Height (ft): 5-3/4
    • Includes: Hardware; Mounting Bracket
    • Material: Vinyl
    • Series: Bradley
    • Sub Brand: Bradley
    • Width (ft): 12
  6. ABILITY ONE Shower Curtains, Rods & Rings
    Mulai

    Rp609.900

    ABILITY ONE Shower Curtains, Rods & Rings
    Deskripsi:
    Class 3000 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
    atribut:
    • Features: Reinforced Hems
    • Installation Type: Standard Installation with Hanging Rings
    • Material: Vinyl
    • Mounting Type: Standard Grommets
    • Pattern: Solid
    • Product Type: Shower Curtain
    • Resistance Properties: Antifungal; Mildew Resistant; Nonflammable
  7. SK11 Stainless Steel Tool Station
    Mulai

    Rp4.399.900

    SK11 Stainless Steel Tool Station
    Deskripsi:
    This case has a stainless steel body that combines strength and design. It is easy to move around with its height-adjustable handle and casters.It can store a wide range of items, from power tools to small items, and the upper, middle and lower levels can be separated for use.
    atribut:
    • Dimensions (WxDxH) (mm): 570×350×830
    • Applications: Storage, keeping and transportation of small items, tools, etc
    • Material: stainless
    • Number of Steps: 3
  8. RIDGID Aluminum End Wrench
    Mulai

    Rp1.899.900

    RIDGID Aluminum End Wrench
    Deskripsi:
    Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications. Designed for easy access in close parallel lines. 40% lighter than heavy-duty wrenches.
  9. Mitutoyo Gauge Block Steel
    Mulai

    Rp14.999.900

    Mitutoyo Gauge Block Steel
    Deskripsi:
    Length Standards Brought to You by MitutoyoDedicated gauge block sets for micrometer inspection
  10. YUTAKAMAKE Simple Partition Sheet
    Mulai

    Rp1.299.900

    YUTAKAMAKE Simple Partition Sheet
    Deskripsi:
    It is possible to cut to your favorite height (length).
    atribut:
    • Color: Transparant
    • Material: Sheet:PVC+polyester thread, Core material:Polyethylene
    • Thickness (mm): 0.15
    • Specification: 1 sheet, core material inserted in the gap of top 200mm
    • Purpose of Use: Entrance/entry/room divider.
  11. ROHA Tirai PVC
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    ROHA Tirai PVC
    Deskripsi:
    PVC curtain atau disebut juga PVC sheet roll banyak digunakan dalam dunia makanan, minuman, dan pabrik yang berhubungan dengan barang konsumsi. PVC curtain diformulasikan dari senyawa polivinil klorida dirancang untuk visibilitas tinggi dengan kekuatan dan fleksibilitas yang baik untuk memastikan produk yang disimpan awet dan tahan lama. Plastik PVC Curtain berfungsi untuk menjauhkan dan mengurangi kelembaban dan pembentukan salju es pada ruangan. Plastik jenis ini biasa digunakan untuk pemisah ruangan pada bagian produksi atau bagian stock barang. Selain itu PVC curtain dapat berfungsi sebagai tirai untuk penyaring dari gangguan serangga dll. Kelebihan PVC curtain adalah warnanya yang transparant, sehingga walaupun berfungsi untuk penyekat ruang namun tetap dapat terlihat ke ruang yang disekat.Tirai plastik ini bersifat fleksibel dan semi transparant. Plastik jenis ini sering digunakan pada: -Industrial. -Toko makanan. -Perhotelan. -Cold storage. -Mobil box. -Truk pendingin. -Rumah sakit. -Mall. -Residential.
    atribut:
    • Size (mm x cm x m): 1.6x20x45
  12. Forhom Tirai Kamar Mandi
    Mulai

    Rp229.900

    Forhom Tirai Kamar Mandi
    Deskripsi:
    Mencegah cipratan air membasahi area kering kamar mandiWaterproof/tahan airDesain modernDihiasi motif menarik Dilengkapi 12 ring penggantungIsi set: set 1 pc
    atribut:
    • Material: Polyester
    • Packaging Dimensions (cm): 3x23x28
    • Size (cm): 180x180
  13. Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Type
    Mulai

    Rp1.699.900

    Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Type
    atribut:
    • Material: Sheet:PVC+polyester thread, Core material:Polyethylene
    • Thickness (mm): 0.30
    • Type: Fire proof static electricity
    • Specification: 1 sheet, core material inserted in the gap of top 200mm
    • Purpose of Use: Entrance/entry/room divider.
  14. CORTECH Bathroom Mirrors
    Mulai

    Rp2.999.900

    CORTECH Bathroom Mirrors
    Deskripsi:
    Break-resistant, non-glass security bathroom mirrors have polished stainless steel, aluminum, or plastic reflective surfaces that can't be shattered and used as a weapon. They are mounted to walls and often used in bathrooms at behavioral- and mental-health institutions or similar facilities where inmates or patients may be at risk of harming themselves or others.
    atribut:
    • UNSPSC: 31241704
    • Frame Finish: Unfinished
    • Frame Material: Acrylic
    • HxWxD (inch): 15x11x1/4
    • Includes Mounting Hardware: Yes
    • Lighted: No
    • Manufacturer Part Number: VM1115
    • Mirror Frame: With Frame
    • Mirror Product Type: Bathroom Mirror
    • Mirror Surface: Acrylic
    • Mounting Location: Wall
    • Overall Depth (inch): 1/4
    • Overall Height (inch): 15
    • Overall Width (inch): 11
    • Overall WxH (inch): 11x15
    • Product Type: Bathroom Mirror
    • Resistance Properties: Break Resistant
    • Shape: Rectangular
    • Standards: ISO
    • Thickness (inch): 1/4
    • Tilt Type: Not Tilted
  15. TRUSCO Strip Door Curtain
    Mulai

    Rp44.900

    TRUSCO Strip Door Curtain
    Deskripsi:
    - meredam efek suara, anti debu, anti serangga, anti lembab- mencegah keluarnya udara dingin dan panas, sehingga proses penghangatan menjadi maksimal- ujung yang tidak runcing sehingga lebih aman digunakan- cocok digunakan sebagai tirai atau partisi pada area masuk pabrik dan gudang
  16. Future Star Piston
    Mulai

    Rp449.900

    Future Star Piston
    atribut:
    • Compatibility: YT28
  17. ERICSON Watertight Straight-Blade Plug
    Mulai

    Rp839.900

    ERICSON Watertight Straight-Blade Plug
    Deskripsi:
    These plugs have terminations with screws that tighten down on conductors to secure and disconnect them. They make inline connections with receptacles and connectors to transfer power.
    atribut:
    • UNSPSC: 39121402
    • Connection Orientation: Straight
    • For Environment: Washdown
    • For Max. Cable Diameter (inch): 0.625
    • For Min. Cable Diameter (inch): 0.3
    • Housing Color: Yellow
    • Housing Material: Thermoplastic Elastomer
    • IP Rating: IP69K
    • Insulation Material: Thermoplastic Elastomer
    • Number of Blades: 3
    • Number of Poles: 2
    • Phase: Single
    • Resistance Properties: Antimicrobial; Watertight
    • Standards: CSA Certified C22.2 No. 42 File 31943; NSF/ANSI/3-A 14159-1; UL Listed to ANSI/UL 498 File E17740
    • Wiring Style: Standard
  18. Cole Parmer Coelectrode
    Mulai

    Rp90.999.900

    Cole Parmer Coelectrode
    Deskripsi:
    For use with Cole-Parmer® ion-selective meters.
    atribut:
    • Meter Type: Accessory; Probes
    • Diameter (cm): 1.2
Daftar Harga shower curtain Terbaru January 2026
Non Brand Shower CurtainsRp239.900
HOOKLESS Shower Curtains, Rods & RingsRp309.900
CORTECH Shower Curtains, Rods & RingsRp849.900
AS ONE Vinyl Curtains For ShelvesRp1.399.900
BRADLEY Accessories & Testing Supplies for Eyewash Equipment & Safety Shower CurtainRp16.999.900
ABILITY ONE Shower Curtains, Rods & RingsRp609.900
SK11 Stainless Steel Tool StationRp4.399.900
RIDGID Aluminum End WrenchRp1.899.900
Mitutoyo Gauge Block SteelRp14.999.900
YUTAKAMAKE Simple Partition SheetRp1.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)