BRADLEY Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Curtain

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC46181810
Accessory TypePrivacy Curtain
ColorYellow
Compatible Grainger Part NoS19-330GR
Compatible Mfr Part NoS19-330
Compatible with BrandUniversal
Compatible with SeriesBradley
Depth (ft)12
FeaturesTop and Bottom Reinforcements
For use withShower with Eyewash
Height (ft)5-3/4
IncludesHardware; Mounting Bracket
MaterialVinyl
SeriesBradley
Sub BrandBradley
Width (ft)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oil-only sorbent socks are flat so more of their surface area contacts the ground. They absorb oil-based liquids and create a seal to help keep liquids contained.
Feature
Privacy Curtain Accessory Type Privacy Curtain Color Yellow Compatible Grainger Part Number S19-330GR Compatible Mfr Part Number S19-330 Compatible with Brand Universal Compatible with Series Bradley Depth 12 ft Height 5 3/4 ft Width 12 ft Features Top and Bottom Reinforcements For Use With Shower with Eyewash Includes Hardware Mounting Bracket Material Vinyl Series Bradley Sub-Brand Bradley

Ulasan Produk

Tidak ada ulasan

Halaman Terkait