CORTECH Shower Curtains, Rods & Rings (Tirai, Tiang, dan Cincin Shower)

Sebelum PPN:
Rp1.099.900 - Rp5.899.900
Spesifikasi
UNSPSC52131501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature-resistant shower systems include tear-resistant curtains that attach to tabs instead of rods and easily break away when pulled or weight is applied. These shower systems are typically used in prisons, behavioral- and mental-health institutions, or similar facilities where inmates or patients may be at risk of harming themselves.
Feature
Shower Curtain System Color Blue Features Clear Vinyl Base Hanging Length 78 in Material Plastic Mounting Type Hook-and-Loop Number of Hooks Required Not Applicable Overall Width 40 in Pattern Solid Product Type Shower Curtain System Resistance Properties Nonflammable Mildew Resistant

Ulasan Produk

Tidak ada ulasan