Beli shinwa ruler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- SHINWA Metric Ruleatribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- SHINWA Narrow Straight Scale SilverDeskripsi:It is a narrow and thin scale. The scale is engraved by etching and cannot be removed because it is black chrome plated. The quality is the same as the straightedge JIS standard. It can be used according to the curved surface. It can be used for R-shaped dimensioning and mounting on machines.atribut:
- Material: Stainless steel
- Scale Interval, Bottom (mm): 0.5
- Scale Interval, Top (mm): 1
- SHINWA Aluminium Cutter Ruler Cut Master without HandleDeskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Shinwa Rules Box Aluminium Ruleratribut:
- Material (Protective Cap): ABS resin
- Body Material: Aluminium
- Shinwa Rules Aluminium Linear Super Arre Cork Cork Plate Includedatribut:
- Scale Specification: Metric scale, red number input
- Body Material: Aluminium
- Shinwa Rules Aluminium Cutter Ruler Cut Teacher No Handlesatribut:
- Body Material: Aluminium
- Material (Hosoban): Stainless steel
- Material (Slip): Rubber
- Shinwa Rules Pick Up Scale Silver Display Upper and Lower 1mm Pitchatribut:
- Material: stainless
- Shinwa Rules Rounded Noko Gide Ruler Free Angle Neoatribut:
- Angular Pricision (mm): 90°: 3.5 per 1000
- Weight (g): 1080
- Body Material: Stainless steel, aluminum
- Dimensions (mm): 1165x170x20
- Shinwa Rules Straight RulerDeskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide IIDeskripsi:Material: - (Body) iron, (abutment) aluminum, (moldings) ABS resin, polyacetal resin
- Shinwa Rules Round Noko Gide Ruler El Angle Plus Shift Dimension Slope Cutting Functionatribut:
- Material (needle): Stainless steel
- Material (Large Handle): ABS resin/elastomer resin
- Material (Angle Adjustment Knob): Phenolic resin/brass
- Angle Adjustment Range: 45 to 90°
- Body Material: Guide surface, fixed butting pin, movable butt pin
- Squareness: (Per 100mm) 1mm following
- Shinwa Rules Guide Ruler for Bispitch Markeratribut:
- Color: Silver & Blue
- Material: Aluminium, ABS Resin
- Weight (g): 110
- Dimensions (mm): 200x613x15
- SHINWA Standard Rule Rounded End(Hard Chrome Finish)atribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- Shinwa Rules Round Noko Guide Ruler T Slide Basic Combined Use Scaleatribut:
- Material: stainless
- Shinwa Rules Magnetic Scale Silveratribut:
- Scale Interval (mm): Upper row: 1, lower row: 0.5
- Material: stainless
- Scale Specification: cm scale/red letter case
- Memory Pitch Lower Row (mm): 0.5
- Memory Pitch Upper Row (mm): 1
- SHINWA Reduced Scaleatribut:
- Total LengthxWxThickness (mm): 326x25x25
- Nominal Dimension (mm): 300
Daftar Harga shinwa ruler Terbaru January 2026
| Shinwa Rules Straight Ruler | Rp46.900 |
| SHINWA Metric Rule | Rp109.900 |
| SHINWA Narrow Straight Scale Silver | Rp139.900 |
| SHINWA Aluminium Cutter Ruler Cut Master without Handle | Rp699.900 |
| Shinwa Rules Box Aluminium Ruler | Rp879.900 |
| Shinwa Rules Aluminium Linear Super Arre Cork Cork Plate Included | Rp119.900 |
| Shinwa Rules Aluminium Cutter Ruler Cut Teacher No Handles | Rp469.900 |
| SHINWA Aluminium Cutting Guide | Rp89.900 |
| Shinwa Rules Pick Up Scale Silver Display Upper and Lower 1mm Pitch | Rp52.900 |
| SHINWA Meteran | Rp34.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


































































































































































/mhP105276809-1.jpg)