Shinwa Rules Rounded Noko Gide Ruler Free Angle Neo

Sebelum PPN:
Rp2.599.900
Spesifikasi
Angular Pricision (mm)90°: 3.5 per 1000
Weight (g)1080
Body MaterialStainless steel, aluminum
Dimensions (mm)1165x170x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use for purposes other than.
Feature
Sturdy metal screws that eliminate the damage common to plastic screws.Flap type screw which does not become an obstacle and easy knob.Three-dimensional structured abutting part which is difficult to deform. A wide guide that is hard to shake.W

Ulasan Produk

Tidak ada ulasan

Halaman Terkait