Shinwa Rules Round Noko Gide Ruler El Angle Plus Shift Dimension Slope Cutting Function

Sebelum PPN:
Rp1.799.900 - Rp2.799.900
Spesifikasi
Material (needle)Stainless steel
Material (Large Handle)ABS resin/elastomer resin
Material (Angle Adjustment Knob)Phenolic resin/brass
Angle Adjustment Range45 to 90°
Body MaterialGuide surface, fixed butting pin, movable butt pin
Squareness(Per 100mm) 1mm following

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use for purposes other than.
Feature
You can also cut right angles, move the movable butt pin and change the butt position to cut the angle. Usable Guide ruler used to cut material right angle and fine adjustment with round saw

Ulasan Produk

Tidak ada ulasan

Halaman Terkait