Beli shimplate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Mulai

    Rp72.900

    Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
  2. TRUSCO Shim Plate Stainless Steel (Plat Ganjal)
    Mulai

    Rp109.900

    TRUSCO Shim Plate Stainless Steel (Plat Ganjal)
    atribut:
    • Material: Stainless Steel (SUS304)
  3. TRUSCO Shim Plate SPCC (Plat Ganjal)
    Mulai

    Rp99.900

    TRUSCO Shim Plate SPCC (Plat Ganjal)
    atribut:
    • Material: Iron
  4. TRUSCO Shim Plate Brass (Plat Kuningan)
    Mulai

    Rp99.900

    TRUSCO Shim Plate Brass (Plat Kuningan)
    atribut:
    • Material: Brass
  5. Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005
    Mulai

    Rp609.900

    Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005
    atribut:
    • Width (mm): 100
    • Material: Brass (BS)
  6. SKF Machinery Shims (Feeler Gauge)
    Mulai

    Rp489.900

    SKF Machinery Shims (Feeler Gauge)
    Deskripsi:
    SKF Machinery Shims TMAS series Accurate machine adjustment is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
  7. Defelsko Glass Plate and Shim Kit
    Mulai

    Rp659.900

    Defelsko Glass Plate and Shim Kit
    Deskripsi:
    Non-Certified Metal Shim & Glass Zero PlateProvides a quick accuracy check of the instrumentAllows the user to perform practice measurementsConsists of a 76 μm (3 mil) check shim and a glass zero plateLabeled in both Metric and Imperial unitsA metal shim and glass zero plate are included with every PosiTector SPG.
    atribut:
    • Order Code: SPGZEROKIT
    • Compatible for: PosiTector SPG
  8. TSK Thickness Liner Shim
    Mulai

    Rp489.900

    TSK Thickness Liner Shim
    atribut:
    • Material: Stainless steel SUS304
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  9. Shim & Gauge Skater (Centering Plate) (Alat ukur ketebalan)
    Mulai

    Rp289.900

    Shim & Gauge Skater (Centering Plate) (Alat ukur ketebalan)
    Deskripsi:
    This product is convenient for all centering such as lathes, milling, and saver presses.
    atribut:
    • Length (mm): 120
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Thickness (mm) x number of sheets/0.2 x 2, 0.3 x 3, 0.5 x 4, 1.0 x 3, 1.6 x 1, 2.0 x 1, 3.0 x 1
    • Width (mm): 20
  10. Non Brand Brass Plate
    Mulai

    Rp129.900

    Non Brand Brass Plate
    Deskripsi:
    Plat Kuningan 2.5MM x 365MM x1200MMKeunggulan Produk:1. Kualitas terjamin2. Harga Kompetitif3. Variasi ukuran lengkap
  11. Solid Tool Kapur Besi
    Mulai

    Rp16.900

    Solid Tool Kapur Besi
    atribut:
    • Size (mm): 125x12x5
  12. TRUSCO Shim Box Tape
    Mulai

    Rp849.900

    TRUSCO Shim Box Tape
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 1
    • Purpose of Use: For crevice adjustment and others.
  13. Rathi Precut Alignment Shims Type RSC
    Mulai

    Rp4.799.900

    Rathi Precut Alignment Shims Type RSC
    Deskripsi:
    During installation of rotating equipment shaft alignment is important. Shims play a crucial role in positioning accuracy of the equipment. Lack of shim of proper size and thickness during installation may lead to less than optimal support for the equipment feet during operation. This can lead to vibration and ultimately, to unplanned breakdowns and enormous downtime expenses.Set ContentThickness (pcs)0.05mm (20pcs)0.1mm (20pcs)0.2mm (20pcs)0.4mm (20pcs)0.5mm (20pcs)0.7mm (20pcs)1mm (20pcs)2mm (10pcs)
    atribut:
    • Standard Thickness (mm): 0.05, 0.1, 0.2, 0.4, 0.5, 0.7, 1.0, 2.0
  14. KRISBOW Feeler Gauge (Pengukur Celah)
    Mulai

    Rp59.900

    KRISBOW Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Feeler Gauge 0.06x5m adalah alat yang digunakan untuk mengukur lebar gap, engineer biasa menggunakan alat ini untuk mengukur clearance dari dua buah part benda kerja. Terdapat beberapa piece dari feeler yang dapat dicocokkan dengan besar clearance dari benda kerja. Gauge feeler yang digunakan dapat digabungkan kembali menjadi satu sehingga alat ini sangat mudah digunakan dan tidak mudah hilang. Feeler gauge ini mempunyai ukuran 0.06x5m. Feeler Gauge sering digunakan di industri, pabrik atau bengkel.
  15. Indexa Shim
    Mulai

    Rp179.900

    Indexa Shim
    Deskripsi:
    Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
    atribut:
    • Type: Shim
  16. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
Daftar Harga shimplate Terbaru October 2026
Non Brand Shim PlateRp889.900
Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)Rp72.900
TRUSCO Shim Plate Stainless Steel (Plat Ganjal)Rp109.900
TRUSCO Shim Plate SPCC (Plat Ganjal)Rp99.900
TRUSCO Shim Plate Brass (Plat Kuningan)Rp99.900
Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005Rp609.900
SKF Machinery Shims (Feeler Gauge)Rp489.900
Defelsko Glass Plate and Shim KitRp659.900
TSK Thickness Liner ShimRp489.900
Shim & Gauge Skater (Centering Plate) (Alat ukur ketebalan)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait