Beli shim roll di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRECISION BRAND Shim Stock Roll Aluminum
    Mulai

    Rp929.900

    PRECISION BRAND Shim Stock Roll Aluminum
    Deskripsi:
    Shim stock rolls are long strips of thin shim material that have been rolled up to save space. Custom shims can be cut from them by unrolling what is needed and cutting out the required shape.
    atribut:
    • Application: Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
    • Color: Silver
    • Finish: Plain
    • Length Tolerance (inch): +3.000/-0.250
    • Manufacturer Location: Made in USA*
    • Material: Aluminum
    • Material Grade/Class: Grade 1000
    • Material Quality Standards: AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
    • Packing Size: Small Pack
    • Product Type: Shims
    • Rockwell Hardness: B44-45
    • Shim Length (inch): 100
    • Shim Width (inch): 6
    • System of Measurement: Inch
    • Temper: Full Hard
    • Tensile Strength (ksi): 23.9
    • UNSPSC: 31163301
    • Width Tolerance (inch): +/-0.063
  2. Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Mulai

    Rp579.900

    Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Deskripsi:
    The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
  3. Primaform Continuous Form NCR/Full 9.5x11inch (Kertas Faktur)
    31%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp139.900

    Primaform Continuous Form NCR/Full 9.5x11inch (Kertas Faktur)
    atribut:
    • Type: Normal
    • Size (mm): 241x280
  4. Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    45%
    Mulai

    Rp52.900

    Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
  5. TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    48%
    Mulai

    Rp87.900

    TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    atribut:
    • Length (m): 1
    • Purpose of Use: For crevice measurement.
    • Width (mm): 12.7
  6. PRECISION BRAND Brass Roll Shim
    Mulai

    Rp1.199.900

    PRECISION BRAND Brass Roll Shim
    Deskripsi:
    Cold rolled CDA260 alloy.
  7. KOBELCO Welding Rod TG Series
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  8. Non Brand Stainless Steel Plate
    Mulai

    Rp98.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  9. Non Brand Water-Resistant Neoprene Flange Gasket
    Mulai

    Rp159.900

    Non Brand Water-Resistant Neoprene Flange Gasket
    Deskripsi:
    Class 150 socket weld fittings connect with medium-pressure (300-999 psi) pipe. Socket weld (SW) fittings attach by inserting pipe into the recessed area of the fitting. The pipe and the fitting are square cut for easy fillet welding and installation. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
    atribut:
    • UNSPSC: 31181502
    • Bolt Circle Diameter (inch): 11 3/4
    • Bolt Hole Diameter (inch): 7/8
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Oil; Refrigerants; Water
    • For Pipe Size (inch): 8
    • Gasket Material: Neoprene
    • Gasket Type: Full-Face Gasket
    • Hardness: Shore 60A
    • Inside Diameter (inch): 8 5/8
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 190
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Number of bolt holes: 8
    • Outside Diameter (inch): 13 1/2
    • Resistance Properties: Ozone-Resistant; Weather-Resistant
    • Standards: ASME B16.21; ASME/ANSI
    • Thickness (inch): 1/8
  10. SKF Machinery Shims (Feeler Gauge)
    Mulai

    Rp489.900

    SKF Machinery Shims (Feeler Gauge)
    Deskripsi:
    SKF Machinery Shims TMAS series Accurate machine adjustment is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
  11. Defelsko Glass Plate and Shim Kit
    Mulai

    Rp659.900

    Defelsko Glass Plate and Shim Kit
    Deskripsi:
    Non-Certified Metal Shim & Glass Zero PlateProvides a quick accuracy check of the instrumentAllows the user to perform practice measurementsConsists of a 76 μm (3 mil) check shim and a glass zero plateLabeled in both Metric and Imperial unitsA metal shim and glass zero plate are included with every PosiTector SPG.
    atribut:
    • Order Code: SPGZEROKIT
    • Compatible for: PosiTector SPG
  12. Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005
    Mulai

    Rp619.900

    Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005
    atribut:
    • Width (mm): 100
    • Material: Brass (BS)
  13. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  14. Indexa Shim
    Mulai

    Rp179.900

    Indexa Shim
    Deskripsi:
    Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
    atribut:
    • Type: Shim
  15. TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  16. TRUSCO Shim Plate Brass (Plat Kuningan)
    Mulai

    Rp80.900

    TRUSCO Shim Plate Brass (Plat Kuningan)
    atribut:
    • Material: Brass
  17. Defelsko Certified Plastic Shim
    Mulai

    Rp1.999.900

    Defelsko Certified Plastic Shim
    Deskripsi:
    Certified Plastic Shims (foils) provide an economical alternative to coated metal plates. They have a reduced accuracy of ±2 µm (±0.08 mil). A coating thickness gage measures shim thickness when this shim is placed over a smooth metal surface (zero plate).Non-Certified Plastic Shims (foils) provide a quick operational check of the instrument and they allow the user to perform practice measurements when placed over metal.Alternatively, they can be placed over an uncoated metal substrate. They are not suitable for use with magnetic pull-off gages.Shims overview:Simulate a coating over a particular substrate material or shape. Gage performance can be conveniently verified on a regular basis as required by some international test methodsFor use with all Type 2, electronic coating thickness gagesProtects the probe from damage or premature wear when placed over hot or abrasive surfacesCan be placed on top of soft or tacky coating films to obtain thickness measurements without the gage probe depressing the coating filmDimensions: 3 x 8 cm (1 x 3 inches)
    atribut:
    • Accuracy (µm): ±2 (±0.08 mil)
Daftar Harga shim roll Terbaru November 2026
PRECISION BRAND Shim Stock Roll AluminumRp929.900
Mitutoyo Thread Pitch Gages (Pengukur Ulir)Rp579.900
Primaform Continuous Form NCR/Full 9.5x11inch (Kertas Faktur)Rp139.900
Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)Rp52.900
TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)Rp87.900
Wipro Fuller Gauge Roll (Pengukur Celah)Rp219.900
PRECISION BRAND Brass Roll ShimRp1.199.900
KOBELCO Welding Rod TG SeriesRp1.199.900
Non Brand Stainless Steel PlateRp98.900
Non Brand Water-Resistant Neoprene Flange GasketRp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)