Defelsko Certified Plastic Shim

Sebelum PPN:
Rp1.999.900
Spesifikasi
Accuracy (µm)±2 (±0.08 mil)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Certified Plastic Shims (foils) provide an economical alternative to coated metal plates. They have a reduced accuracy of ±2 µm (±0.08 mil). A coating thickness gage measures shim thickness when this shim is placed over a smooth metal surface (zero plate).

Non-Certified Plastic Shims (foils) provide a quick operational check of the instrument and they allow the user to perform practice measurements when placed over metal.

Alternatively, they can be placed over an uncoated metal substrate. They are not suitable for use with magnetic pull-off gages.

Shims overview:
Simulate a coating over a particular substrate material or shape. Gage performance can be conveniently verified on a regular basis as required by some international test methods
For use with all Type 2, electronic coating thickness gages
Protects the probe from damage or premature wear when placed over hot or abrasive surfaces
Can be placed on top of soft or tacky coating films to obtain thickness measurements without the gage probe depressing the coating film
Dimensions: 3 x 8 cm (1 x 3 inches)
Feature
Certified Plastic Shims

- Certified shims provide an economical alternative to Coated Metal Plates but have a reduced accuracy
- Each shim is packaged in a protective sleeve
- Certificate of Calibration showing traceability to PTB is included with each shim or set of shims
- Certified and labeled in both Metric and Imperial units

Non-Certified Plastic Shims
- Provide a quick operational check of the instrument by allowing the user to perform practice measurements
- Can be used to protect the probe when measuring on tacky, rough or hot surfaces
- Labeled in both Metric and Imperial units

Ulasan Produk

Tidak ada ulasan

Halaman Terkait