PRECISION BRAND Shim Stock Roll Aluminum

Sebelum PPN:
Rp929.900 - Rp1.399.900
Spesifikasi
ApplicationAlignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
ColorSilver
FinishPlain
Length Tolerance (inch)+3.000/-0.250
Manufacturer LocationMade in USA*
MaterialAluminum
Material Grade/ClassGrade 1000
Material Quality StandardsAISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Packing SizeSmall Pack
Product TypeShims
Rockwell HardnessB44-45
Shim Length (inch)100
Shim Width (inch)6
System of MeasurementInch
TemperFull Hard
Tensile Strength (ksi)23.9
UNSPSC31163301
Width Tolerance (inch)+/-0.063

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shim stock rolls are long strips of thin shim material that have been rolled up to save space. Custom shims can be cut from them by unrolling what is needed and cutting out the required shape.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait