Beli shearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  2. EDWARDS Ironworker Die & Add-On Unit
    Mulai

    Rp2.899.900

    EDWARDS Ironworker Die & Add-On Unit
    atribut:
    • UNSPSC: 23171903
    • Compatible Tool Brand: Edwards
  3. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.399.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  4. KRISBOW Mesin Tekuk Besi Beton
    Mulai

    Rp38.999.900

    KRISBOW Mesin Tekuk Besi Beton
    atribut:
    • Maximum Strength (N/mm²): <450
    • Working Table (mm): 810x710
  5. KRISBOW Mesin Potong Tekuk Hidrolik
    Mulai

    Rp179.999.900

    KRISBOW Mesin Potong Tekuk Hidrolik
    atribut:
    • Punch capacity Diameter (mm): 27
    • Punch capacity Throat Depth (inch): 7-1/2
    • Flat bar shearing Max. Width (mm): 12x300 atau 9.5x355
    • Flat bar shearing Max. Capacity (mm): 19x100
    • Flat Bar Shearing Max. Round (mm): 22
    • Flat Bar Shearing Max. Square (mm): 22
    • Angle Shearing Max. Capacity (mm): 100x100x9.5/76x76x12
    • Angle Shearing Work Height (mm): 1016
    • Dimensions (LxWxH) (mm): 1000x1050x1380
    • Motor Power (kW): 4
    • Open Station Open Height (inch): 8
    • Open Station Shut Height (inch): 6-3/4
    • Open Station Throat Depth (inch): 7
    • Packing Dimensions (mm): 1230x1130x1520
  6. Wipro Sheet Metal Cutting Tool (Pemotong Plat)
    Mulai

    Rp1.499.900

    Wipro Sheet Metal Cutting Tool (Pemotong Plat)
    atribut:
    • For use: Plat
    • Cutting Capacity (mm): Plat/6, Iron/13
  7. KRISBOW Metal Shears
    Mulai

    Rp1.699.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  8. JONARD TOOLS Fiber Optic Tool
    Mulai

    Rp479.900

    JONARD TOOLS Fiber Optic Tool
    Deskripsi:
    The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
  9. Kennedy Bench Shear Hand-Operated
    Mulai

    Rp3.799.900

    Kennedy Bench Shear Hand-Operated
    Deskripsi:
    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
    atribut:
    • Blade Material: Steel
    • ECLASS Code: 21049090
    • Handle Material: Alloy Steel
    • Number of Pieces: 1
    • Type: Bench Shears
    • UNSPSC: 27111506
  10. monotaro Cutter Blade Lever Shear (Isi Cutter)
    Mulai

    Rp559.900

    monotaro Cutter Blade Lever Shear (Isi Cutter)
    Deskripsi:
    Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
  11. BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Mulai

    Rp22.999.900

    BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Deskripsi:
    Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Adjustable Depth Stop: No
    • Application: Shearing Sheet Metal
    • Gauge Type: Mild Steel
    • Length of Blade (inch): 4 1/4
    • Material: Cast Iron
    • Power Source: Manual
    • Shearing Length (inch): 4 1/4
    • Sheet Metal Capacity (Aluminum) (ga): 14
    • Sheet Metal Capacity (Steel) (ga): 14
  12. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  13. MONOPRICE Fiber Optic Cable Patch Cord
    Mulai

    Rp249.900

    MONOPRICE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Bandwidth (Gbps): 10
    • Cable Diameter (mm): 2
    • Clad Dimension (micron): 125
    • End 1 Connection Type: LC
    • End 2 Connection Type: LC
    • Fiber Count: 2
    • Fire Rating: Riser
    • Jacket Material: PVC
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Standards: UL Listed
  14. TRUSCO Hand Adapter for Lever Shear
    Mulai

    Rp309.900

    TRUSCO Hand Adapter for Lever Shear
    atribut:
    • Compatible Body: P-3
    • Required Number per Unit: 1
  15. LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)
    Mulai

    Rp12.900

  16. Rothenberger Bolt Cutter Robolt (Gunting Beton)
    Mulai

    Rp2.399.900

    Rothenberger Bolt Cutter Robolt (Gunting Beton)
    Deskripsi:
    untuk memotong besi behel/besi cor.
Daftar Harga shearing Terbaru October 2026
KRISBOW Pipe Shearing Dies for Hydraulic Iron Worker (Mata Senai)Rp9.999.900
monotaro Metal Lever Shear (Cutting Cutter)Rp5.299.900
KRISBOW Mesin Potong PlatRp4.999.900
EDWARDS Ironworker Die & Add-On UnitRp2.899.900
KRISBOW Alat Penekuk PlatRp5.399.900
KRISBOW Mesin Tekuk Besi BetonRp38.999.900
Future Star Bar Bending MachineRp7.199.900
KRISBOW Mesin Potong Tekuk HidrolikRp179.999.900
Wipro Sheet Metal Cutting Tool (Pemotong Plat)Rp1.499.900
KRISBOW Metal ShearsRp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)