monotaro Metal Lever Shear (Cutting Cutter)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.299.900
Spesifikasi
Cutting Capacity (mm) Round Bar13 (copper, aluminum, stainless steel, iron, carbon steel)
Materialsteel
Materials (Blade)Carbon tool steel (equivalent to SK 4)
Effective Flute Length (mm)About 200
Blade Length (mm)305
HardnessHRC60
Handle Length (mm)850
Cutting Capacity (Thickness x Width) (mm)Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
Dimensions (mm)150x465x1135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand

Ulasan Produk