Beli shear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Cole Parmer Test Sieve Full Height 8inch Brass Nist-Traceable Calibration Certificate (Ayakan Uji)Deskripsi:Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.atribut:
- Material: Brass frame, brass wire
- Outside Diameter (inch): 8
- Height (inch): 2
- Fuji Special Union Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Makita Shearatribut:
- Aluminium (200 N.mm): 2.5 mm
- Cut off (spm): 4
- Electrical Power (W): 380
- Min Cut Radius: 30mm (1-3/16 Inch)
- BAKOH Floordeckatribut:
- Thickness TCT (mm): 0.65
- Color: Silver
- Kennedy Bench Shear Hand-OperatedDeskripsi:These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.atribut:
- Blade Material: Steel
- ECLASS Code: 21049090
- Handle Material: Alloy Steel
- Number of Pieces: 1
- Type: Bench Shears
- UNSPSC: 27111506
- Makita Corded ShearDeskripsi:Double-cut shears move their center blade against two fixed, outer blades and remove a thin strip of material to leave clean edges on the cut. They make long, straight cuts on flat material without bending or curling its edges.atribut:
- UNSPSC: 27111506
- Application: Cutting
- Blade Type: Right, Left, Center Cutting Blades
- Blades Included: Yes
- Capacity (Stainless Steel) (ga): 20
- Capacity (Steel) (ga): 18
- Cord Length (ft): 8
- Current (A): 6.5
- Cutting Style: Double Cut
- Handle Type: Pistol Grip
- Locking: Lock-On
- Min. Cutting Radius (inch): 6
- Minimum Strokes per Minute: 0 (Zero)
- Number of Pieces: 6
- Overall Length (inch): 11 7/8
- Power Source: Corded
- Primary Material Application: Sheet Metal
- Sound Level (dB): 80
- Speed Range (spm): 0 to 2500
- Speed Setting: Variable Speed
- Strokes/Minute (SPM): 2500
- Swivel angle: 360°
- Throttle Type: Trigger
- Waste Curl (inch): 1/8
- PIN Scissor Professional Sharp Steel Fabric (Gunting)Deskripsi:Indohose PIN 1084 Gunting Kain Jahit Baja Profesional Tajam - 8 inchGunting Bahan Kain - Tailor Scissors PIN 8inch
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- Cole Parmer Testing Sieve 8 Inch OD Brass Wire Half HeightDeskripsi:These brass testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.atribut:
- Material: Brass frame, brass wire
- Outside Diameter (inch): 8
- Height (inch): 1
- monotaro Cutter Blade Lever Shear (Isi Cutter)Deskripsi:Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- KRISBOW Metal Shearsatribut:
- Max. Capacity Flat Steel (mm): 70x6
- Makita Metal Shearatribut:
- Continuous Rating Input (W): 710
- Capacity Steel Up to 400 N/mm² (mm): 3.2
- Capacity Steel Up to 600 N/mm² (mm): 2.5
- Capacity Steel Up to 800 N/mm² (mm): 1.5
- Capacity Aluminum up to 200 N/mm² (mm): 4
- Dimensions (L x W x H) (mm): 213x90x239(8-3/8\"x3-1/2\"x9-3/8\")
- Min. Cutting Radius (mm): 50(2\")
- Net Weight (kg): 3.4(7.4lbs)
- Power Supply Cord (m): 2.5(8.2ft)
- Strokes Per Minute (SPM): 1600
- DCA Shear Wrenchatribut:
- Maximum Fastening Torque (N m): 110
- No Load Speed (rpm): 18
- Rated Input Power (W): 1050
- Sigma-Aldrich Test Sieve Fine Series (Ayakan Uji)atribut:
- Sterility: non-sterile
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- TONE Set Kunci SokDeskripsi:Set Contents : [Socket 12 corners] 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50, 54, 55, 58, 60, ratchet handle (471) , A spinner handle (411), a T type slide handle (205), an extension bar (610/200 mm, 611/400 mm), a universal joint (408)atribut:
- Insertion Angle (mm): 19
Daftar Harga shear Terbaru October 2026
| TONE M Series Shear Wrench (230V) | Rp78.999.900 |
| monotaro Metal Lever Shear (Cutting Cutter) | Rp5.299.900 |
| Cole Parmer Test Sieve Full Height 8inch Brass Nist-Traceable Calibration Certificate (Ayakan Uji) | Rp21.999.900 |
| Fuji Special Union Connector | Rp119.900 |
| Makita Shear | Rp7.599.900 |
| BAKOH Floordeck | Rp479.900 |
| KRISBOW Mesin Potong Plat | Rp4.999.900 |
| Kennedy Bench Shear Hand-Operated | Rp3.799.900 |
| Makita Corded Shear | Rp15.999.900 |
| PIN Scissor Professional Sharp Steel Fabric (Gunting) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/g4P103739580-1.jpg)
/P102245303-1.jpg)
/i2P106280650-2.jpg)






/j9P107655693-1.jpg)


/P102245482-1.jpg)


%20with%20M30/7wP103741284-1.jpg)

/asP106431388-1.jpg)
/8yP101000322-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)