Beli shaft collars di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWATA Standard Slit Collars for Ball Bearing installation
    Mulai

    Rp179.900

    IWATA Standard Slit Collars for Ball Bearing installation
    atribut:
    • Finishing Material: Carbon Steel (S45C)
  2. RULAND MANUFACTURING Shaft Collar for Threaded Shaft
    Mulai

    Rp409.900

    RULAND MANUFACTURING Shaft Collar for Threaded Shaft
    Deskripsi:
    These shaft collars thread onto a soft or hard shaft and lock in place without marring. They are for use on standard threaded shafts.
    atribut:
    • UNSPSC: 31162811
    • Bore Type: Threaded
    • Collar Material: Carbon Steel
    • Collar Material Finish: Black Oxide
    • Collar Material Grade: 1215
    • Collar Width (inch): 1/2
    • Maximum Operating Temperature (°F): 350
    • Minimum Operating Temperature (°F): -40
    • Screw Material: Alloy Steel
    • Screw Material Finish: Black Oxide
    • Screw Seating Torque (lbs-inch): 170
    • Screw Thread Size: 1/4\"-28
    • Shaft Locking Type: Clamp On
    • Shaft Tolerance (inch): +0.0000/-0.0005
    • Standards: ANSI; Conflict Minerals Compliant; ISO 9001:2015; REACH Compliant; RoHS Compliant
    • System of Measurement: Inch
    • Thread Type: Right Hand Thread
    • Width Tolerance (inch): +0.003/-0.010
  3. CLIMAX METAL PRODUCTS One-Piece Shaft Collar
    Mulai

    Rp449.900

    CLIMAX METAL PRODUCTS One-Piece Shaft Collar
    Deskripsi:
    Stainless steel shaft collars feature high strength, corrosion resistance, and hardness for high-load applications.
    atribut:
    • UNSPSC: 31162811
    • Bore Tolerance (inch): +0.003/-0.000
    • Collar Construction: 1-Piece
    • Collar Material: Carbon Steel
    • Collar Material Finish: Black Oxide
    • Collar Material Grade: 1211
    • For Shaft Type: Round
    • Included Screws: (1) Hex Socket Cap Screw
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 0 (zero)
    • Screw Length (inch): 1
    • Screw Material: Carbon Steel
    • Screw Material Grade: 4140
    • Screw Seating Torque (inch-lbs): 340
    • Screw Thread Size: 5/16\"-24
    • Shaft Locking Type: Clamp On
    • Standards: DFARS Compliant; ISO Certified; REACH Compliant; RoHS3 Compliant
    • System of Measurement: Inch
    • Width Tolerance (inch): +0.005/-0.005
  4. Iwata Mfg. Standard Slit Collar
    Mulai

    Rp109.900

    Iwata Mfg. Standard Slit Collar
    Deskripsi:
    -Slit type with strong fastening power.-Convenient model number marking when replacing. -Fix the bearing and the shaft.
  5. Iwata Mfg. Standard Slit Collar With 2 Holes Black Dyeing
    Mulai

    Rp129.900

    Iwata Mfg. Standard Slit Collar With 2 Holes Black Dyeing
    atribut:
    • Shape: 2 with hole
    • Material: Iron (S45C)
    • Surface Treatment: dye to black
  6. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  7. CLIMAX METAL PRODUCTS Two-Piece Shaft Collar
    Mulai

    Rp479.900

    CLIMAX METAL PRODUCTS Two-Piece Shaft Collar
    Deskripsi:
    Aluminum shaft collars are durable, lightweight, corrosion-resistant, nonmagnetic, and nonsparking.
    atribut:
    • UNSPSC: 31162811
    • Bore Tolerance (inch): +0.003/-0.000
    • Bore Type: Round
    • Collar Construction: 2-Piece
    • Included Screws: (2) Hex Socket Cap Screw
    • Screw Material: Carbon Steel
    • Shaft Locking Type: Clamp On
    • Standards: DFARS Compliant; ISO Certified; REACH Compliant; RoHS3 Compliant
    • System of Measurement: Inch
    • Width Tolerance (inch): +0.005/-0.005
  8. Iwata Mfg. Standard Separate Collar
    Mulai

    Rp189.900

    Iwata Mfg. Standard Separate Collar
    Deskripsi:
    -Separate type that can be easily attached/detached.-Convenient model number marking when replacing. -Fix the bearing and the shaft.
  9. IWATA Standard Separate Collar
    Mulai

    Rp179.900

    IWATA Standard Separate Collar
    atribut:
    • Finishing Material: Carbon Steel (S45C)
  10. Iwata Mfg. Standard Set Collar
    Mulai

    Rp34.900

    Iwata Mfg. Standard Set Collar
    Deskripsi:
    -A standard type to install with a lock screw.-Convenient model number marking when replacing.-Stainless steel bolts are coated with Teflon coating to prevent stain. -Fix the bearing and the shaft.
  11. RULAND MANUFACTURING Shaft Collar for Keyed Shaft
    Mulai

    Rp499.900

    RULAND MANUFACTURING Shaft Collar for Keyed Shaft
    Deskripsi:
    Two-piece keyed shaft collars separate fully and install around a hard or soft keyed shaft without marring or disassembly of equipment.
    atribut:
    • UNSPSC: 31162811
    • Bore Tolerance (inch): +0.002/+0.0005
    • Bore Type: Round Keyed
    • Collar Construction: 2-Piece
    • Included Screws: (2) Hex Socket Cap Screw
    • Minimum Operating Temperature (°F): -40
    • Screw Thread Size: 1/4\"-28
    • Shaft Locking Type: Clamp On
    • Shaft Tolerance (inch): +0.0000/-0.0005
    • Standards: ANSI; Conflict Minerals Compliant; ISO 9001:2015; REACH Compliant; RoHS Compliant
    • System of Measurement: Inch
    • Width Tolerance (inch): +0.003/-0.010
  12. DAYTON Two-Piece Shaft Collar
    Mulai

    Rp469.900

    DAYTON Two-Piece Shaft Collar
    Deskripsi:
    Plastic shaft collars are lightweight and feature excellent corrosion, moisture, and chemical resistance.
    atribut:
    • UNSPSC: 31162811
    • Bore Type: Round
    • Collar Construction: 2-Piece
    • Included Screws: (2) Hex Socket Cap Screw
    • Shaft Locking Type: Clamp On
    • System of Measurement: Inch
  13. RULAND MANUFACTURING Two-Piece Shaft Collar
    Mulai

    Rp349.900

    RULAND MANUFACTURING Two-Piece Shaft Collar
    Deskripsi:
    Steel shaft collars feature high strength, machinability, and resistance to heat and impacts.
    atribut:
    • UNSPSC: 31162811
    • Bore Type: Round
    • Collar Construction: 2-Piece
    • Included Screws: (2) Hex Socket Cap Screw
    • Screw Material: Alloy Steel
    • Screw Material Finish: Black Oxide
    • Shaft Locking Type: Clamp On
  14. IWATA Standard Slit Collar
    Mulai

    Rp339.900

    IWATA Standard Slit Collar
    atribut:
    • Inner Dia. (mm): 15
    • Outer Dia. (mm): 35
    • Total Width (mm): 12
    • Clamping Screw: M5x16
    • Finish Material: SUS304
  15. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  16. IWATA Standard Slit Collar
    Mulai

    Rp109.900

    IWATA Standard Slit Collar
    atribut:
    • Finishing Material: Carbon Steel (S45C)
  17. Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-A Series
    Mulai

    Rp189.900

    Sung-IL Machinery A.P. Lock (Keyless Bushing) SAPL-A Series
    atribut:
    • Material: Body: Steel, Screw: SCM435
  18. RULAND MANUFACTURING Thin Shaft Collar
    Mulai

    Rp359.900

    RULAND MANUFACTURING Thin Shaft Collar
    Deskripsi:
    Two-piece thin shaft collars separate fully and install around a hard or soft shaft without marring or disassembly of equipment.
    atribut:
    • UNSPSC: 31162811
    • Bore Type: Round
    • Collar Construction: 2-Piece
    • Collar Material Finish: Bright
    • Included Screws: (2) Hex Socket Cap Screw
    • Minimum Operating Temperature (°C): -40
    • Shaft Locking Type: Clamp On
    • Standards: Conflict Minerals Compliant; DIN 912 12.9; ISO 9001:2015; REACH Compliant; RoHS3 Compliant
  19. SKF PHF FX10 Type Keyless Bushings
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    SKF PHF FX10 Type Keyless Bushings
    Deskripsi:
    Bushings and hubs are available in many variants, offering specific benefits in power transmission applications ranging from automotive to papermaking. FX10 keyless bushings are designed to attach components to shafts using a 360-degree interference fit. With no keyway required, the shaft size can usually be reduced and only minimal machining is required. Installation is as simple as sliding the bushing into place and tightening it with the clamp screws.
    atribut:
    • Bushing Number: FX10
Daftar Harga shaft collars Terbaru March 2026
IWATA Standard Slit Collars for Ball Bearing installationRp179.900
RULAND MANUFACTURING Shaft Collar for Threaded ShaftRp409.900
CLIMAX METAL PRODUCTS One-Piece Shaft CollarRp449.900
Iwata Mfg. Standard Slit CollarRp109.900
Iwata Mfg. Standard Slit Collar With 2 Holes Black DyeingRp129.900
THK Linear BushingRp129.900
CLIMAX METAL PRODUCTS Two-Piece Shaft CollarRp479.900
Iwata Mfg. Standard Separate CollarRp189.900
IWATA Standard Separate CollarRp179.900
Iwata Mfg. Standard Set CollarRp34.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)