RULAND MANUFACTURING Shaft Collar for Threaded Shaft

Sebelum PPN:
Rp499.900 - Rp759.900
Spesifikasi
UNSPSC31162811
Bore TypeThreaded
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1215
Collar Width (inch)1/2
Maximum Operating Temperature (°F)350
Minimum Operating Temperature (°F)-40
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque (lbs-inch)170
Screw Thread Size1/4\"-28
Shaft Locking TypeClamp On
Shaft Tolerance (inch)+0.0000/-0.0005
StandardsANSI; Conflict Minerals Compliant; ISO 9001:2015; REACH Compliant; RoHS Compliant
System of MeasurementInch
Thread TypeRight Hand Thread
Width Tolerance (inch)+0.003/-0.010

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These shaft collars thread onto a soft or hard shaft and lock in place without marring. They are for use on standard threaded shafts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Shaft Collar System of Measurement Inch Bore Type Threaded Bore Diameter 5/8 in Bore Thread Size 5/8 In.-18 Collar Outside Diameter 1 5/16 in Inside Height to Flat Not Applicable Clearance Diameter 1.5 in Collar Width 7/16 in Collar Material Carbon Steel Keyway Width Not Applicable Collar Material Grade 1215 Keyway Depth Not Applicable Thread Direction Right Hand Thread Center to Lever Top Not Applicable Collar Construction 1-Piece Screw Material Alloy Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait