Beli sepeda listrik united di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOP One Motorcycle Oil Action Matic (Oli Motor)
    Mulai

    Rp80.900

    TOP One Motorcycle Oil Action Matic (Oli Motor)
    Deskripsi:
    TOP 1 ACTION MATIC SAE 20W-40TOP 1 Action Matic yang direkomendasikan untuk mesin kopling kering seperti motor scooter atau motor matic, TOP 1 Action Matic memiliki kandungan sintetik yang lebih tinggi membuat usia pakainya lebih lama, dengan standar JASO dan API yang telah disesuaikan untuk motor-motor terbaru, memberi sensasi pengendaraan yang halus serta melindungi mesin dari gesekan dan karat dengan lebih baik
    atribut:
    • Color: Natural
  2. TRUSCO Antibacterial Clean Sticky Mat
    Mulai

    Rp819.900

    TRUSCO Antibacterial Clean Sticky Mat
    atribut:
    • Color: Blue
    • Length (mm): 900
    • Material: Film = Low-density polyethylene (LDPE), Adhesive = Acrylic (contains antibacterial agent)
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Width (mm): 600
  3. GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    32%
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Deskripsi:
    Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
  4. Lion Star Plastic Chair Amalfi (Kursi)
    Mulai

    Rp279.900

    Lion Star Plastic Chair Amalfi (Kursi)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Packing Dimensions (mm): 690 x 600 x 1030
    • Dimensions (mm): 590 x 560 x H 850
    • Volume (m³): 0.426
  5. KRISBOW Key Cabinet (Kotak Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  6. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  7. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  8. Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp659.900

    Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat and Cover: New Gerogia
    • Frame: Oval Pipe
    • Diameter (mm): 22.2
    • Pipe Dimensions: 26x16.5x1.2
    • Finishing (micron): Chrome Plating 20
    • Back Rest: Foam 30
    • Cubication (m³): 0.33
    • Packing Dimensions (m³): 560x430x1340
    • Seat (mm): Rebounded + Foam 55
  9. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  10. TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    atribut:
    • Material (mm): Iron Plate 0.6
    • Material: Plat Besi 0.6mm
  11. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  12. Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  13. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  14. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  15. monotaro Sadel Sepeda Elastomer
    64%
    Mulai

    Rp179.900

    monotaro Sadel Sepeda Elastomer
    Deskripsi:
    Produk ini juga sering disebut dengan Jok Sepeda , bicycle saddle
    atribut:
    • Dimensions (mm): 265 x 232
    • Color: black
  16. MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor)
    Mulai

    Rp119.900

    MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor)
    Deskripsi:
    Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Diformulasikan dengan teknologi HC-Tech sehingga tetap memberikan perlindungan terhadap mesin Standar/Approval - API SM - JASO MB.
    atribut:
    • Size (L): 1.0
    • SAE: 10W-30
  17. Sika Sikafloor (Epoxy Lantai)
    Mulai

    Rp929.900

    Sika Sikafloor (Epoxy Lantai)
    Deskripsi:
    Sikafloor EpoCem Modul merupakan 2 komponen epoxy dimodifikasi dengan berbahan dasar air.
    atribut:
    • Size (kg): Component A: 1.14; Component B: 2.86
    • Color: Component A: white liquid; Component B: Clear yellowish liquid; Component A+B: yellowish
    • Chemical Base: Epoxy modified with water based
    • Shelf Life: 12 months from the date of production (all components).
    • Storage Conditions: Materials must be properly stored in their original packaging undamaged sealed, dry state at a temperature between +5 °C and +30 °C. Always refer to the packaging
    • Density (kg/L): Component A: 1.10; Component B: 1.04; Component A+B: 1.05
    • Ambient Air Temperature (°C ): +10 minimum / +35 maximum
    • Layer Thickness (mm): 0.025 per layer
    • Mixing Ratio: Component A : component B = 1: 2.5 (by weight)
    • Pot Life (minute): +10°C: 120, +20°C: 90, +30°C: 45
    • Relative Air Humidity (%): 85 max
    • Substrate Temperature (°C): +10 minimum / +35 maximum
    • Tensile Adhesion Strength (N/mm²): > 1.5
Daftar Harga sepeda listrik united Terbaru November 2026
TOP One Motorcycle Oil Action Matic (Oli Motor)Rp80.900
TRUSCO Antibacterial Clean Sticky MatRp819.900
GT Radial Car Tires Champiro GTX Pro (Ban Mobil)Rp679.900
Lion Star Plastic Chair Amalfi (Kursi)Rp279.900
KRISBOW Key Cabinet (Kotak Kunci)Rp409.900
Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Rp1.499.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)Rp659.900
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900
TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)Rp3.599.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)