Beli sepeda fixie di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Seriesatribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Material (Handle): FCD400-15
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Cap Material: FC200
- Class: 10K
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- TABLECRAFT PRODUCTS COMPANY Cutting Board with Rack (Talenan)Deskripsi:Cutting board sets are color-coded to prevent cross-contamination, dedicating each board to a specific food type, such as vegetables, poultry, and seafood.atribut:
- UNSPSC: 53141630
- Features: Flexible
- Material: Polypropylene
- NSF-certified: Yes
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Kitz 10K Brass Ball Valve (Full Bore, Fire Rating, Certified) Z SeriesDeskripsi:Usable: Wet pipingatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Cap Material: C3771BE
- Class: 10K
- Ball Material: C3771BE+Ni-Cr-plated
- Body Material: C3771BE
- Bore Diameter: Full bore
- Connection Method: The screw-shaped
- Dimension D1 (mm): 150
- Handle Shape: Lever type
- Material (stem): C3604BD+Ni plating
- Maximum Working Pressure (MPa): 1
- Kitz 600 Type Stainless Steel Ball Valve (Reduce Tobear) UTK Seriesatribut:
- Material (Handle): SUS430
- Body Material: SCS13A (lost wax precision casting)
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- Kitz 10K Stainless Steel Ball Valve (10 UM Series)atribut:
- Material (stem): SUS316
- Cap Material: SCS14A
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS14A/SUS316
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (Handle): FCD400-15
- Shape: straight
- INDOMAKERS Linear Motion Ball Bearing Slide BushingDeskripsi:Bearing Model : SC10LUU (Tipe L : lebih panjang dari tipe UU)atribut:
- Material: Aluminium
- NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Deskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- HAMMER CASTER Caster Nylon Wheel Urethane 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
- THK Slide Pack FBW 2560 XR Type 2 SlidersDeskripsi:It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.atribut:
- Material (stopper): SUS430+NBR
- Set Contents: 1 slide rail, 2 sliders
- Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
- Ball Material: SUS440C
- Body Material: (Slide rail, mounting plate) SUS304
- Case Material: (Ball Case) SPCE
- Dimension B: 3mm
- Dimension G: 40mm
- Dimension L0: 960mm
- Dimension N1: 11mm
- Stroke: 888mm
- HIWIN Linear Guideway Block HGRDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Seriesatribut:
- Class: 10K
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- Kitz Stainless Ball Valve 10UT Seriesatribut:
- Class: 10K
- Bore Diameter: Full bore
- Handle Shape: Lever type
- Valve Type: Ball valve
- SUNNEX Talenan DapurDeskripsi:Safe for the dishwasherPlastic cutting boards can clean up easily in the dishwasher.Colour coded cutting boards for different type of food can to prevent cross contamination.
- Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Seriesatribut:
- Material (Handle): SUS430
- Material (Packing): PTFE
- Screw standard: JIS B0203
- Ball Material: SUS316/SCS14A
- Bore Diameter: Full bore
- Class: 1000 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (ball seat): Haipataito PTFE
- Material (stem): SUS316 (Cr plating)
- Shape: straight
- Standard: Face-to-face dimension standard KITZ standard
- Valve Type: Ball valve
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
Daftar Harga sepeda fixie Terbaru October 2026
| Dunia Horeca HDPE Cutting Board | Rp369.900 |
| Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Series | Rp949.900 |
| TABLECRAFT PRODUCTS COMPANY Cutting Board with Rack (Talenan) | Rp739.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp429.900 |
| Kitz 10K Brass Ball Valve (Full Bore, Fire Rating, Certified) Z Series | Rp1.699.900 |
| Kitz 600 Type Stainless Steel Ball Valve (Reduce Tobear) UTK Series | Rp289.900 |
| Kitz 10K Stainless Steel Ball Valve (10 UM Series) | Rp3.099.900 |
| INDOMAKERS Linear Motion Ball Bearing Slide Bushing | Rp24.900 |
| Kitz Ball Valve | Rp309.900 |
| NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan) | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2010FCT%20Series/P103052010-1.jpg)
/rqP109600998-2.jpg)

%20Z%20Series/P103048761-1.jpg)
%20UTK%20Series/P103051668-1.jpg)
/P103048655-1.jpg)


/8iP103652306-1.jpg)
/1rP105416063-1.jpg)
/9aP111229334-2.jpg)


/o4P104816868-1.jpg)
%2010FCTB%20Series/P103051774-1.jpg)


%20UTFM%20Series/P103051783-1.jpg)
/chP105472449-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)