Beli sensor thermistor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO NTC Thermistor (Sensor Suhu)
    Mulai

    Rp219.900

    RS PRO NTC Thermistor (Sensor Suhu)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Lascar Flex-Wire Thermistor Prob
    Mulai

    Rp929.900

    Lascar Flex-Wire Thermistor Prob
    Deskripsi:
    Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.
    atribut:
    • UNSPSC: 42182209
    • Accuracy (°C): 1
    • Brand: LASCAR
    • Cable Length (ft): 3
    • Cable Material: Wire
    • Connector Type: Wire Leads
    • Fitting Type: Wired
    • For Application: AirGasLiquidSolid and Semi-SolidSurface
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: Yes
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.125
    • Probe Length (m): 1
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inchxm): 1/4x1
    • Sensor Type: Thermistor
    • Temperature Range (°C): -40 to 200
    • Temperature Range (°F): -40 to 392
    • Thermistor Type: 10K NTC
  3. TRUSCO Torsion Spring (Per Spring)
    Mulai

    Rp159.900

    TRUSCO Torsion Spring (Per Spring)
    Deskripsi:
    -Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rod
    atribut:
    • Wire Diameter d: 1mm
    • Mechanical Spring Constant: 1.32
    • Allowable Displacement Amount: 78°
    • Coil Inner Diameter D: 6mm
    • Length L: 24mm
    • Number of Rolls: 5
  4. LOVE Flex-Wire Thermistor Prob
    Mulai

    Rp1.399.900

    LOVE Flex-Wire Thermistor Prob
    Deskripsi:
    Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.
    atribut:
    • UNSPSC: 41111938
    • Accuracy (°C): ±2 at 25
    • Brand: LOVE
    • Cable Material: PVC
    • Connector Type: Bare Wire
    • For Air: Yes
    • For Application: Brewing SystemsFood Service EquipmentMedical Sterilizers or EquipmentRefrigerated CabinetsWalk in CoolersWood or Pellet Boilers
    • For Gases: No
    • For Liquids and Gels: Yes
    • For Solids: No
    • For Surfaces: No
    • Includes Signal Converter: No
    • Maximum Temperature (°C): 105
    • Maximum Temperature (°F): 221
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • Probe Bend: Straight
    • Process Mounting: Surface Mount
    • Response Time (s): 15
    • Sensor Type: PTC Sensor
    • Temperature Range (°C): -50 to 105
    • Temperature Range (°F): -58 to 221
    • Thermistor Type: 2-Wire
  5. HomeMaster Stainless Strainer Powder Sifter Mesh 400
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HomeMaster Stainless Strainer Powder Sifter Mesh 400
    Deskripsi:
    Ayakan Tepung/Gula dari stainless berkualitas,cocok untuk membuat adonan atau topping.
    atribut:
    • Material: Stainless
    • Mesh (micron): 400/385
  6. TEMPCO Flex-Wire Thermocouple Prob
    Mulai

    Rp549.900

    TEMPCO Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Solids: Yes
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Sensor Type: Thermocouple
  7. Taffware Strong Neodymium Magnet NdFeB N35 (Magnet Neodymium Industri)
    Mulai

    Rp10.900

    Taffware Strong Neodymium Magnet NdFeB N35 (Magnet Neodymium Industri)
    Deskripsi:
    Magnet neodymium merupakan magnet dengan tenaga yang sangat kuat yang biasa digunakan pada ranah industri. Terbuat dari campuran logam Neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi
  8. Enerpac Hydraulic Cylinder 30 Ton (Single Acting)
    Mulai

    Rp46.999.900

    Enerpac Hydraulic Cylinder 30 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 295
    • Stroke (mm): 209
    • Collapsed Height A (mm): 387
    • Extended Height B (mm): 596
    • Base Mounting Holes Thread Depth Z (mm): 16
    • Base to Advance Port H (mm): 25
    • Collar Thread Length X (mm): 49
    • Collar Thread W (inch): 3 5/16-12UN
    • Cylinder Bore Diameter E (mm): 73.0
    • Cylinder Effective Area Advance (cm²): 42.9
    • Material: Steel
    • Oil Capacity Advance (cm³): 880
    • Outside Diameter D (mm): 102
    • Plunger Diameter F (mm): 57.2
    • Plunger Thread Length P (mm): 25
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  9. Hikari Rubber Cushion
    Mulai

    Rp27.900

    Hikari Rubber Cushion
    atribut:
    • Color: Black
    • Material: Urethane resin
    • Type: Adhesive type
  10. Mokoworkwear Tactical Black (Pakaian/Baju Pelindung Kerja)
    Mulai

    Rp289.900

    Mokoworkwear Tactical Black (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    Tactical Black Material Drill Katun – Tidak mudah sobek dan tidak mudah panas- AirFlow Technology: Mengeluarkan panas berlebih dari badan dan memberikan kesejukan pada Anda.- Kantong Fungsional: Ada beberapa kantong untuk menyimpan benda-benda aman yang dapat membantu memudahkan pekerjaan Anda.- Kenyamanan Maksimal: Terbuat dari bahan drill katun yang menyerap keringat, tahan sobek, tahan lama, dan tidak mudah kusut, sehingga cocok untuk penggunaan sehari-hari di lingkungan kerja yang menuntut.Beli Sekarang untuk pengalaman kerja yang lebih aman, nyaman, dan stylish dengan MOKOWORKWEAR!
    atribut:
    • Color: Black
    • Material: Cotton Drill
    • Sleeve Type: Long Sleeve
  11. INDOMAKERS DC Mini Cooling Fan
    Mulai

    Rp18.900

    INDOMAKERS DC Mini Cooling Fan
    Deskripsi:
    Bisa digunakan untuk fan pada aneka heatsink / mosfet / komponen / raspberry, dll.
    atribut:
    • Compatible for: 3D Printer/Computer 2-Pin
    • Connector: 2-pin
    • Fan Speed (rpm): 7000 ±10%
    • Color: Black
  12. COOPER ATKINS Flex-Wire Thermistor Prob
    Mulai

    Rp2.199.900

    COOPER ATKINS Flex-Wire Thermistor Prob
    Deskripsi:
    Flex-wire thermistor probes measure temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. These probes have a plain, beaded flex-wire; select probes include a self-adhesive strip for semi-permanent placement or surface-temperature monitoring.
    atribut:
    • UNSPSC: 41112210
    • Accuracy (°F): ±2
    • Brand: COOPER ATKINS
    • Cable Length (ft): 12
    • Cable Material: Polyurethane
    • Connector Type: Phono
    • For Air: No
    • For Application: Surface
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Head Material: Aluminium
    • Includes Signal Converter: Yes
    • Maximum Temperature (°C): 100
    • Maximum Temperature (°F): 212
    • Minimum Temperature (°C): -32
    • Minimum Temperature (°F): -25
    • Probe Bend: Straight
    • Process Mounting: Pipe Strap
    • Resistance (ohm): 10000
    • Sensor Type: Thermistor
    • Temperature Range (°C): -32 to 100
    • Temperature Range (°F): -25 to 212
  13. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  14. Non Brand Temperature Sensor
    Mulai

    Rp259.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
  15. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  16. LOVE Digital Temperature & Humidity Switch
    Mulai

    Rp2.899.900

    LOVE Digital Temperature & Humidity Switch
    Deskripsi:
    These temperature switches are equipped with thermistor-style sensors. They can help control temperature in heating and cooling applications. Special features, such as compressor defrost, dual input/output, selectable engineering units, and a real-time clock, are available with select models.
    atribut:
    • UNSPSC: 39121549
    • Switch Function: SPDT
  17. RS PRO Anti Vibration Mat EVA Foam
    Mulai

    Rp1.299.900

    RS PRO Anti Vibration Mat EVA Foam
    Deskripsi:
    RS PRO EVA Foam Anti-Vibration MatIntroducing the RS PRO EVA Foam Anti-Vibration Mat, ideal for use to absorb vibrations on a surface. The mat has been specially compounded to isolate vibration and is a lightweight, non-slip solution for applications where bolting needs to be avoided. The opposing ribbed pads on the top and bottom of surfaces offer an anti-skid design, while also creating excellent acoustic isolation. By using EVA foam material, the mat provides long term durability with little liquid absorption and a low creep rate. This RS PRO foam floor mat is versatile enough to be used across a wide range of applications and can be used on household appliances like washing machines and dryers, as well as heavy industrial machines to level out the flooring while reducing noise and vibration.Applications:The RS Pro foam rubber mounting pads are one of a portfolio of solutions for noise and vibration reduction in applications where bolting needs to be avoided. This rubber Pad is designed to eliminate structure born vibration and noise, and has opposing rib
    atribut:
    • Anti Vibration Pad Type: Anti-Vibration Isolation Pad
    • Length (mm): 50
    • Load Rating (psi): 20
    • Material: EVA Foam
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -30
    • Size (mm): 50x50
    • Thickness (mm): 22
    • Width (mm): 50
  18. SIEMENS Ntc Thermistor
    Mulai

    Rp1.199.900

    SIEMENS Ntc Thermistor
    atribut:
    • UNSPSC: 31160000
Daftar Harga sensor thermistor Terbaru October 2026
RS PRO NTC Thermistor (Sensor Suhu)Rp219.900
Lascar Flex-Wire Thermistor ProbRp929.900
TRUSCO Torsion Spring (Per Spring)Rp159.900
LOVE Flex-Wire Thermistor ProbRp1.399.900
HomeMaster Stainless Strainer Powder Sifter Mesh 400Rp99.900
TEMPCO Flex-Wire Thermocouple ProbRp549.900
Taffware Strong Neodymium Magnet NdFeB N35 (Magnet Neodymium Industri)Rp10.900
Enerpac Hydraulic Cylinder 30 Ton (Single Acting)Rp46.999.900
JST PH Connector Base with PosterRp9.900
Hikari Rubber CushionRp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)