Lascar Flex-Wire Thermistor Prob

Sebelum PPN:
Rp929.900
Spesifikasi
UNSPSC42182209
Accuracy (°C)1
BrandLASCAR
Cable Length (ft)3
Cable MaterialWire
Connector TypeWire Leads
Fitting TypeWired
For ApplicationAirGasLiquidSolid and Semi-SolidSurface
For GasesYes
For Liquids and GelsYes
For SolidsYes
For SurfacesYes
Maximum Temperature (°C)200
Maximum Temperature (°F)392
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Probe BendStraight
Probe Diameter (inch)0.125
Probe Length (m)1
Probe Sheath MaterialStainless Steel
Probe Size (inchxm)1/4x1
Sensor TypeThermistor
Temperature Range (°C)-40 to 200
Temperature Range (°F)-40 to 392
Thermistor Type10K NTC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.
Feature
Thermistor Probe For Application Air Gas Liquid Solid and Semi-Solid Surface Wire Leads Cable Length 3 ft Cable Material Wire Sensor Type Thermistor -40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C

Ulasan Produk

Tidak ada ulasan