LOVE Flex-Wire Thermistor Prob

Sebelum PPN:
Rp1.399.900 - Rp1.899.900
Spesifikasi
UNSPSC41111938
Accuracy (°C)±2 at 25
BrandLOVE
Cable MaterialPVC
Connector TypeBare Wire
For AirYes
For ApplicationBrewing SystemsFood Service EquipmentMedical Sterilizers or EquipmentRefrigerated CabinetsWalk in CoolersWood or Pellet Boilers
For GasesNo
For Liquids and GelsYes
For SolidsNo
For SurfacesNo
Includes Signal ConverterNo
Maximum Temperature (°C)105
Maximum Temperature (°F)221
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
Probe BendStraight
Process MountingSurface Mount
Response Time (s)15
Sensor TypePTC Sensor
Temperature Range (°C)-50 to 105
Temperature Range (°F)-58 to 221
Thermistor Type2-Wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Surface Temperature Probe For Application Brewing Systems Food Service Equipment Medical Sterilizers or Equipment Refrigerated Cabinets Walk in Coolers Wood or Pellet Boilers Surface Mount Bare Wire Immersion Cable Length 10 ft Cable Material PVC Sensor Type PTC Sensor -58 Degrees to 221 Degrees F/-50 Degrees to 105 Degrees C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait