Spesifikasi
| Anti Vibration Pad Type | Anti-Vibration Isolation Pad |
|---|---|
| Length (mm) | 50 |
| Load Rating (psi) | 20 |
| Material | EVA Foam |
| Maximum Operating Temperature (°C) | 80 |
| Minimum Operating Temperature (°C) | -30 |
| Size (mm) | 50x50 |
| Thickness (mm) | 22 |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO EVA Foam Anti-Vibration Mat
Introducing the RS PRO EVA Foam Anti-Vibration Mat, ideal for use to absorb vibrations on a surface. The mat has been specially compounded to isolate vibration and is a lightweight, non-slip solution for applications where bolting needs to be avoided. The opposing ribbed pads on the top and bottom of surfaces offer an anti-skid design, while also creating excellent acoustic isolation. By using EVA foam material, the mat provides long term durability with little liquid absorption and a low creep rate. This RS PRO foam floor mat is versatile enough to be used across a wide range of applications and can be used on household appliances like washing machines and dryers, as well as heavy industrial machines to level out the flooring while reducing noise and vibration.
Applications:
The RS Pro foam rubber mounting pads are one of a portfolio of solutions for noise and vibration reduction in applications where bolting needs to be avoided. This rubber Pad is designed to eliminate structure born vibration and noise, and has opposing rib
Introducing the RS PRO EVA Foam Anti-Vibration Mat, ideal for use to absorb vibrations on a surface. The mat has been specially compounded to isolate vibration and is a lightweight, non-slip solution for applications where bolting needs to be avoided. The opposing ribbed pads on the top and bottom of surfaces offer an anti-skid design, while also creating excellent acoustic isolation. By using EVA foam material, the mat provides long term durability with little liquid absorption and a low creep rate. This RS PRO foam floor mat is versatile enough to be used across a wide range of applications and can be used on household appliances like washing machines and dryers, as well as heavy industrial machines to level out the flooring while reducing noise and vibration.
Applications:
The RS Pro foam rubber mounting pads are one of a portfolio of solutions for noise and vibration reduction in applications where bolting needs to be avoided. This rubber Pad is designed to eliminate structure born vibration and noise, and has opposing rib
Feature
Features and Benefits:This re-useable RS PRO anti-vibration mat is lightweight, easy to use and hassle-free to place in areas where vibration needs to be isolated
The mat can easily fit under most industrial and manufacturing machines and has opposing ribbed pads on both sides for optimal isolation and positive grip with anti-slip properties
Made from EVA foam, the pad is ultra-durable and does not perish easily, allowing for longer life and a low creep rate
This versatile mat is resistant to vibration and shock and provides a structural safety benefit with easy installation no bolting required
It’s ideal for use under motors, pumps, chillers, air conditioning units, generators and much more
A range of sizes are available with a working range of 4 to 20 psi and a maximum load per standard sheet is 648 – 6,480 kgs (295 – 2,945 lbs)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
