Beli sensor temperature di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- JIS Class: 2 (0.75 class)
- Temperature Range (°C): 0 to +750 (in dry air)
- Panasonic Temperature sensor (Pendeteksi Suhu)atribut:
- Dimensions (mm): W45xH50xD30
- Mass (g): About 50
- Product Type: Temperature sensor
- Series: Network compatible environment monitoring / power management system
- OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Temperature Range (°C): 0 to +450 (in dry air)
- OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Deskripsi:Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.atribut:
- Protection Class: IP20
- Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
- Current Consumption (mA): less than 4
- Cable Length (m): (Transmission) 5
- Operating Humidity Range: 95% or less relative humidity
- Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
- Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
- Humidity Measurement Range (%): 20 to 95
- Humidity Sensor: Polymer resistance type
- Power Supply Voltage (V) : DC24
- Storage Temperature Range (°C): -20 to +60
- Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- OMRON Programmable Controller Temperature Sensor UnitDeskripsi:Input a thermocouple, convert the measured temperature into binary data (hexadecimal 4 digits), and store it in the input area.atribut:
- Type of Insulation: Between each temperature input signal / Photocoupler insulation
- Applicable Standard: UL, CSA, NK, Lloyd, EC directive
- Conversion Contents: Temperature conversion data / binary data (4 hexadecimal digits)
- Type of Input: K, J can be switched (however, each input is a common type)
- AS ONE External Temperature Sensor (K Type)atribut:
- AS ONE Part Number: 1-4601-11
- Sensor Size (mm): 3.2×200
- Compatible Body: Thermax, hot plate (ND series), digital hot plate (CK0107 series)
- Specification: External temperature sensor (K type)
- APC NetBotz Spot Fluid SensorDeskripsi:Universal Sensor that provides early detection of fluid in your Data Center or Network Closet in a specified location. Includes: Cable tiesatribut:
- Maximum Height (mm): 64
- Maximum Width (mm): 64
- Maximum Depth (mm): 25
- Operating Temperature (°C): 0 to 45
- Operating Relative Humidity: 0 - 95 %
- Operating Elevation (m): 0-3000
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 65
- OMRON Temperature Sensor (Regular-Use Type) E52 750°C or lessDeskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Lead Wire: Vinyl coating
- Temperature Range (°C): 750 or less
- JUMO PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protectionatribut:
- Probe Diameter (mm): 6
- Sensor Type: PT100
- AS ONE Option For Digital Temperature Controlleratribut:
- AS ONE Part Number: 1-4597-11
- Diameter (mm): 4.0×200
- APC StruxureWare Data Center Expert BasicDeskripsi:StruxureWare Data Center Expert Basic scales up to 525 devices and 15 surveillance cameras. Includes: 1 Node Surveillance License Key, 25-Node license key, CD with software, Installation guide, Server appliance, User Manualatribut:
- Rack Height: 1U
- Number of Power Cords: 1
- Input Power (W): 345
- Maximum Height (mm): 44
- Maximum Width (mm): 483
- Maximum Depth (mm): 381
- Color: Black
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 5 - 90 %
- Operating Temperature (°C): 13058
- Storage Elevation (m): 0-9000
- Storage Relative Humidity: 5 - 95 %
- Storage Temperature (°C): -35 to 60
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
- OMRON Temperature Sensor (Regular-Use Type) E52 -196 - 450°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Wire Type: Pt100
- Temperature Range (°C): -196 to +450 (in dry air)
- OMRON Temperature Sensor (General-Purpose Type)Deskripsi:In addition to the conventional M3 screw compatible products, a ferrule terminal type that contributes to the reduction of wiring man-hours has been added. The temperature sensor is used as a heat sensitive part of the temperature controller. Various assortments depending on the shape, length and shape of the terminal
Daftar Harga sensor temperature Terbaru October 2026
| OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air) | Rp1.099.900 |
| Panasonic Temperature sensor (Pendeteksi Suhu) | Rp2.099.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air) | Rp1.099.900 |
| OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban) | Rp4.499.900 |
| Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex) | Rp1.299.900 |
| OMRON Programmable Controller Temperature Sensor Unit | Rp6.299.900 |
| AS ONE External Temperature Sensor (K Type) | Rp1.399.900 |
| APC NetBotz Spot Fluid Sensor | Rp1.799.900 |
| Hioki Temperature Sensor with Molded Plastic (Pendeteksi Suhu) | Rp1.099.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 750°C or less | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20E52%200-750%C2%B0C%20(in%20dry%20air)/jiP105955702-1.jpg)
/jjP112556703-1.jpg)
%20E52%200-450%C2%B0C%20(in%20dry%20air)/ilP105955669-1.jpg)
/5hP106932197-1.jpg)
/5xP103565213-4.jpg)

/1rP103481063-3.jpg)
/2gP102092088-5.jpg)
%20E52%20750%C2%B0C%20or%20less/rgP105955988-1.jpg)
/geP111542590-1.jpg)


/h1P112039613-3.jpg)
/jyP111928718-1.jpg)
%20E52%20-196%20-%20450%C2%B0C%20(in%20dry%20air)/lsP105955784-1.jpg)
/71P103103253-789.jpg)
/kxP106932753-1.jpg)
/86P106932294-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)