Beli sensor tekanan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tempat Sampah/Tong Sampah Sensor Otomatis (Trash Bin)atribut:
- Material: Body/SUS410 (surface fingerprint-proofing) , Lid Part/Bottom Part/Inner Bucket/ABS Plastic
- Size (mm): 250x425
- Capacity (L): 12
- Power Supply: AA size batteryx4 pieces (Sold separately)
- Package Size (mm): 285x280x465
- Future Star Sensor Tekanan Kompresoratribut:
- Pressure (MPa): 0.1-6
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- CONVUM Digital Pressure Sensor MPS SeriesDeskripsi:-CE marking, RoHS directive compliant product-Pressure setting can be easily inputted with SET key and UP/DOWN key.atribut:
- Pressure Range (kPa): -101.0 to 500.0
- Withstanding Pressure (MPa): 0.3
- Power Supply: DC12 to 24±10%
- Output Format: NPN Output 2 Points/Analog Output
- PISCO Compact Pressure Sensor (Analog Output Type) for Positive Pressureatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Operating Pressure Range: 0 to 1MPa
- Output Form: Analog output
- Analog Output: OutputVoltage/1 to 5V. Zero pointVoltage/1 ± 0.1V.mAximum rated pressure pointVoltage/5 ± 0.1V. Output current/1mAmAx. (Load resistance/5 kω). Linearity/ ± 0.5% F.S.mAx. (At Ta = 25°C)
- withstanding Pressure: 1.5MPa
- Display Part: No pressure indication
- Consumption Electric Current: 20mA or less (24V DC no load)
- Detection Method: Pressure: Diffusion semiconductor pressure switch
- Electric Supply Source: DC 10.8 to 30 V (including ripple)
- Fluid: Air, inert gas
- Model : Pressure sensor for positive pressure
- Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- NOVAX Sarung Tangan ListrikDeskripsi:Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
- Autonics Pressure Transmitter PTF30 SeriesDeskripsi:The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.atribut:
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- Autonics Fiber Optic Amplifiers BF5 SeriesDeskripsi:The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.atribut:
- Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 50, storage: -20 to 70
- Current Consumption (mA): Max. 50
- Display Method: 4-digit 7-segment LED
- Communication: I2C(max. 8 units)
- Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
- Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
- Operation Mode: Light ON/Dark ON(set by parameter)
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
- Bambi Card Holder Aurumatribut:
- Color: Blue-01
- Tenmars AC/DC Magnetic Field Meteratribut:
- Measurement Range: DC milli Tesla : 300.00mT, 2000.0mT, 2000.1~3000.0mT; DC Gauss : 3000.0G, 20000G, 20001~30000G; AC milli Tesla : 150.00mT, 1500.0mT; AC Gauss : 1500.0G, 15000G
- Resolution: DC milli Tesla : 300.00mT=0.01mT, 2000.0mT=0.1mT, 2000.1~3000.0mT=0.1mT; DC Gauss : 3000.0G=0.1G, 20000G=1G, 20001~30000G=1G; AC milli Tesla : 150.00mT=0.01mT, 1500.0mT=0.1mT; AC Gauss : 1500.0G=0.1G, 15000G=1G
- Accuracy: DC milli Tesla : 300.00mT, 2000.0mT= ±(4% + 10dgt); DC Gauss : 3000.0G, 20000G= ±(4% + 10dgt); AC milli Tesla : ±(5% + 20dgt); AC Gauss : ±(5% + 20dgt)
- Temperature Range (°C): -20~50/-4~122°F
- Temperature Resolution (°C): ±0.1/±0.1°F
- Temperature Tolerance (°C): ±1.0/±1.8°F
- Standard Pulpen Cetekatribut:
- Type: Oil Gel
- Autonics Pressure Transmitter TPS20 SeriesDeskripsi:The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.atribut:
- Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
- ASHCROFT 1/8inch MNPT Pressure TransmitterDeskripsi:This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.atribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: Stainless Steel
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Housing: 304 Stainless Steel
- Includes: Instructions
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/8
- Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
- TECHCROFT Pressure Transmitter Series Manual EPT-100Deskripsi:CT Series is designed as accessories to pressure gauge,diaphragm seal and other instruments. It is used forprotection againts excessive pulsation and high processtemperature. With various design form, the cooling tube isrecommended to used in application where temperatureabove 100 degree Catribut:
- Dial Size: 0-40Mpa
- Power Supply: 24V
- Output: 4-20MA
Daftar Harga sensor tekanan Terbaru March 2026
| AS ONE Tempat Sampah/Tong Sampah Sensor Otomatis (Trash Bin) | Rp2.299.900 |
| Future Star Sensor Tekanan Kompresor | Rp1.899.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| SMC ISO Air Cylinder C55 (Silinder Udara) | Rp1.099.900 |
| CONVUM Digital Pressure Sensor MPS Series | Rp1.799.900 |
| PISCO Compact Pressure Sensor (Analog Output Type) for Positive Pressure | Rp1.399.900 |
| NOVAX Sarung Tangan Listrik | Rp859.900 |
| Tacmina Pompa Kimia | Rp5.199.900 |
| Autonics Pressure Transmitter PTF30 Series | Rp5.199.900 |
| Tasco Lawn Mower | Rp3.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/asP108022388-1.jpg)


/nbP102081839-6.jpg)

%20for%20Positive%20Pressure/P102533226-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/NOVAX%20Sarung%20Tangan%20Listrik/1pP106149061-1.jpg)