SENSOR SWITCH Motion Sensor Accessories

Sebelum PPN:
Rp1.599.900 - Rp1.899.900
Spesifikasi
UNSPSC46171608
Color - Motion Sensing and DimmingBlack
Communication Method - Motion Sensing and DimmingHard Wired
Depth (inch)1-7/8
Height (inch)3
Includes20A Relay
Item - Motion Sensing and DimmingPower and Relay Packs
Operating Voltage - Motion Sensing and Dimming (V)120 AC; 277 AC
StandardsCA Title 24 compliant; UL and cUL Listed
Use With - Motion Sensing and DimmingAcuity Sensor Switch Low Voltage Sensors
Width (inch)2-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power and Relay Packs are designed for use with compatible motion sensors, available separately.
Feature
Power Pack Item - Motion Sensing and Dimming Power and Relay Packs Use With - Motion Sensing and Dimming Acuity Sensor Switch Low Voltage Sensors Operating Voltage - Motion Sensing and Dimming 120 V AC 277 V AC Color - Motion Sensing and Dimming Black Output Voltage - Motion Sensing and Dimming 15 V DC @ 150mA Communication Method - Motion Sensing and Dimming Hard Wired

Ulasan Produk

Tidak ada ulasan

Halaman Terkait