Fieldpiece Probe Psikrometer Tekanan Sistem Job Link (Sensor Tekanan Psikrometer Nirkabel)
#Grup produk P107843544
Spesifikasi
| Minimum Device Requirement | BLE 4.0 devices running iOS® 7.0 or Android™ 5.0 |
|---|---|
| Battery Type | 2 x AAA, NEDA 24A, IEC LR03 |
| Battery Life | 150 hours typical alkaline. LED blinks red when battery replacement is needed |
| Auto Power-off | 2 hours (can be disabled) |
| Accuracy Humidity(%RH) | (At 23℃) ±2.5 (10 to 90); ±5 (<10, >90) |
| Flexible Probe Diameter (inch) | 0.36 |
| Flexible Probe Length (inch) | 9.25 |
| Hysteresis (%RH) | ±1 typical (Excursion of 10 to 90 to 10) |
| Measurement Range (%RH) | 0 to 100 |
| Operating Humidity (%RH) | <75 |
| Operating Temperature (°C) | 0 to 50 |
| Radio Frequency ( GHz) | 2.4 |
| Response Time | 60 seconds typical for 90% of total range |
| Sensor Type | Capacitance polymer film |
| Storage Humidity (%RH) | 0 to 80 (with batteries removed) |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Accuracy (°C) | ±0.5 (0 to 45); ±1℃ (-20 to 0, 45 to 60) |
| Temperature Coefficient (°C) | 0.1 x (specified accuracy), per 1(0 to 18, 28 to 50) |
| Temperature Sensor Type | Precision thermistor |
| Wireless Range (ft) | 1000 (305 meters) line of sight – obstructions affect distance |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JL3RH – Job Link® System Flex Psychrometer Probe® Amazingly flexible and even more accurate. Powerful 1000′ wireless range w/no transmitter requiredCommunicates with Job Link App and Wireless Manifolds (SM380V/SM480V)Strong magnetic hangerSupply and return side switchWater resistantJob Link® System Psychrometer ProbeThe JL3RH Job Link® System Psychrometer Probe has a long flexible wand and strong sliding magnet for easy measurements anywhere on the system. Get instant live readings from ducts, plenums, registers, or grilles for accurate diagnostics. Now handles extreme duct temperatures up to 250℉ and as low as -40℉!A flexible wand with a powerful sliding magnet provides quick and easy measurements anywhere on the system.Place in critical locations based on system needsRequires only 3/8″ hole for duct testingConnect to Job Link App or Wireless SM380V and SM480V Digital ManifoldsYou can connect your psychrometers directly to both the Job Link app and the wireless SMAN™ Refrigerant Manifolds (3-port SM380V or 4-port SM480V) to see live air temperatures readings while you’re making adjustments to the system. Data log results in the manifolds, or include in Job Link System reports.1000’ wireless signal with no transmitter requiredPowerful enough to go through most walk-in coolers and freezersReturn and supply indicator switch ensures you’re recording the right measurements in the correct place.Dry bulbWet bulb%RHDew pointEnthalpyThe JL3RH psychrometer probes are sold as individuals so you can use one or more at a time, or they come included in the Job Link Charge and Air Test Kit.
Includes:
- Job Link System Flex Psychrometer Probe
- 1 Protective Slip Cover for Sensor Tip
- 2 x AAA Batteries
- Operator’s Manual
Includes:
- Job Link System Flex Psychrometer Probe
- 1 Protective Slip Cover for Sensor Tip
- 2 x AAA Batteries
- Operator’s Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f4P107843544-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
