Beli sensor ph di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor pH Meter PenetratingDeskripsi:SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.atribut:
- Accuracy (pH): ± 0.05
- Battery Type Usage: 2x1.5V AAA
- Instrument Repeatability (pH): ± 0.03
- Measuring Range (pH): 0.00 - 14.00
- Resolution (pH): 0.01
- Size (mm): 195x44
- Temperature Range (°C): 0-50
- Temperature Unit: Celsius, Fahrenheit
- Mettler Toledo pH Electrode Seven Meter InLab Expert Pro (Pengukur pH)Deskripsi:Easy maintenance because it is a gel-like electrolyte that does not require replenishment of the glass pH electrode of a plastic shaft that does not break.atribut:
- AS ONE Part Number: 1-5101-04
- Cable: Fixed cable
- Connector: (Head) Fixed cable
- Electrode: (Internal) ARGENTHAL
- Electrode Storage (Recommended): FRISCOLYT-B
- Liquid Contact Point: Open junction
- Measuring Range (pH): 0 to 14
- Position of Liquid Junction (Distance From Tip) (mm): 17
- Reference Electrolyte: XEROLYT Polymer
- Series: Seven series
- Shaft Length (mm): 120
- Temperature Range (°C): 0 to 100
- Temperature Sensor (kΩ): NTC30
- Type: (Glass Membrane) U
- Apera Replacement Probe for ZenTest pH60-ZDeskripsi:The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Keyestudio TDS meter for ArduinoDeskripsi:TDS meter module for water quality testing.atribut:
- AS ONE Part Number: 4-4141-01
- Connector: Arduino standard
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- IDEC HW series selector switchatribut:
- Contact Configuration: 2a
- Contact Material: Silver contacts
- Notch Angle (°): 45
- Number of Notches: 3
- Operation Mechanism: Key operation type
- Operation Method: selector switch
- Protection Class: IP65
- Terminal Shape: M3.5 screw terminal
- Extech PH/MV/Temperature Meteratribut:
- Item: PH Meter
- Temperature (°C): 0 to 100
- Range (pH): -2.00 to 19.99
- Display: LCD
- Netto Weight (kg): 0.18
- Manufacturing Number: PH300
- Dimension Unit (cm): 12x6.5x3.1
- Type: PH Meter
- Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificateatribut:
- Battery: LR 44 button batteryx4 pieces (included for testing)
- Size (mm): 150x36x25
- Environment Used Conditions: 0 to 50 80% rh or less (non-condensing)
- Internal Solution: KCl (unsupplemented type)
- Accuracy (pH): ± 0.6
- Battery Life (hour): 200 (Continuous use)
- Material: Indicator/ABS Plastic, Sensor Electrode
- Measurement Item: pH
- Measurement range (pH): 2.0 to 12.0
- Resolution (pH): 0.1
- Securities Code: 6416 - 00
- Sensors: glass electrodes
- Waterproof: IPX4 compliant
- GEORG FISCHER SIGNET Paddlewheel Flow Meter (Meter Aliran)Deskripsi:Transmitters connect to compatible paddlewheel flowmeters. They relay measurements gathered by the flowmeter or activate downstream system equipment.atribut:
- UNSPSC: 41112501
- Housing Material: Polypropylene
- Cole Parmer PH Sensor DifferentialDeskripsi:The differential technology of these sensors provides advanced accuracy by virtually eliminating ground loops. In addition, the automatic temperature compensation of the sensors allows for precise measurement in temperature changing environments.These sensors are made with a PPS body and salt bridge, PVDF and ceramic junction, Viton® O-rings, and a titanium solution ground. The pH sensors have a protected glass bulb while the ORP sensors have a platinum band. The durable construction allows for enhanced chemical compatibility.These differential pH sensors have two reference electrodes for differential measurement of either pH or ORP with respect to a third metal ground electrode. These feature a reference cell which is a measuring electrode in a buffered pH 7.0 buffer solution. Using the buffered reference cell rather than the traditional silver/silver chloride reference resists contamination by the sample, improves accuracy, and extends the sensor life. Sensor life is also extended with the replacement salt bridge feature and refill solution, which avoids having to replace the entire sensor.atribut:
- Electrode Type: Salt bridge
- Electrode Body Material: PPS
- Minimum pH (pH): None
- Maximum pH (pH): 14
- Minimum Temperature (°C): None
- Maximum Temperature (°C): 85
- ATC Connector: 5 conductor plus shield
- ATC Element: 10K NTC
- Cable Length (m): 6.1
- Connector: 5 conductor plus shield
- Maximum Pressure (psi): 100
- Output Current (mA): 4-20
- Temperature Compensation: Yes
- Thread Size NPT(M) (inch): 1 1/2
- OMRON Underwater Electrode PH-1/-2 (Elektroda)atribut:
- Type: Vinyl cord
- Operating Temperature Range (°C): -10 to +60
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Hanna Instruments pH/EC/TDS Multiparameter ProbeDeskripsi:The HI1288 is a 3-in-1 pre-amplified multiparameter probe that measures pH, EC/TDS, and temperature within a single polypropylene body. The pH portion of this probe is constructed with a cloth junction, maintenance free polymer gel electrolyte, and a low temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two graphite sensors for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples. The design consideration for the HI1288 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, wastewater treatemnt and boilers and cooling towers. The HI1288 is designed for use with Hanna's HI991300 and HI991301 portable multiparameter meters.atribut:
- Amplifier: Yes
- Body Length/Overall Length (mm): 95 / 185
- Body Material: Polypropylene
- Cable (m): 7-pole; 1 (3.3')
- Connector Type: DIN
- Glass Type: Low Temperature (LT)
- Junction Type/Flow Rate: cloth
- Matching Pin: No
- Maximum Pressure (bar): 0.1
- Notes: To be used with HI991300 and HI991301
- Temperature Sensor: Yes
- Tip / Shape (mm): Spheric (8)
- Type of Electrolyte: Gel
- Kedida pH MeterDeskripsi:1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.atribut:
- Accuracy (pH): ±0.02
- Range (pH): 0 to 14
- Resolution (pH): 0.01
- Automatic Conversion of C / F: Have
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
Daftar Harga sensor ph Terbaru October 2026
| Smart Sensor pH Meter Penetrating | Rp1.699.900 |
| Mettler Toledo pH Electrode Seven Meter InLab Expert Pro (Pengukur pH) | Rp10.999.900 |
| Apera Replacement Probe for ZenTest pH60-Z | Rp1.999.900 |
| Smart Sensor pH Meter | Rp729.900 |
| Keyestudio TDS meter for Arduino | Rp319.900 |
| Autonics Photoelectric Sensors Compact Type BJ Series | Rp599.900 |
| IDEC HW series selector switch | Rp469.900 |
| HOBO Nonelectrical Properties Data Logger | Rp2.699.900 |
| Extech PH/MV/Temperature Meter | Rp10.999.900 |
| Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificate | Rp5.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/e2P110944506-1.jpg)








/8tP109560317-1.jpg)

/lrP105956783-2.jpg)
/iuP103210678-1.jpg)


/m8P110941800-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)