Extech PH/MV/Temperature Meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
ItemPH Meter
Temperature (°C)0 to 100
Range (pH)-2.00 to 19.99
DisplayLCD
Netto Weight (kg)0.18
Manufacturing NumberPH300
Dimension Unit (cm)12x6.5x3.1
TypePH Meter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Waterproof housing (meets IP57) Automatic calibration (4, 7,and 10pH) Choice of 3 point calibration for better accuracy Automatic Temperature Compensation Memory stores u p to 200 readings with series number, measured value and temperature Large bluebacklit dual LCD display Auto power off saves batt ery life withdisable function Complete with pH/mV/Temperature electrode,protective rubber holster, pH calibration solutions ( 4, 7, and 10pH), 2AA batteries, and hard carrying case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait