Hanna Instruments pH/EC/TDS Multiparameter Probe

Sebelum PPN:
Rp9.399.900
Spesifikasi
AmplifierYes
Body Length/Overall Length (mm)95 / 185
Body MaterialPolypropylene
Cable (m)7-pole; 1 (3.3')
Connector TypeDIN
Glass TypeLow Temperature (LT)
Junction Type/Flow Ratecloth
Matching PinNo
Maximum Pressure (bar)0.1
NotesTo be used with HI991300 and HI991301
Temperature SensorYes
Tip / Shape (mm)Spheric (8)
Type of ElectrolyteGel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1288 is a 3-in-1 pre-amplified multiparameter probe that measures pH, EC/TDS, and temperature within a single polypropylene body. The pH portion of this probe is constructed with a cloth junction, maintenance free polymer gel electrolyte, and a low temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two graphite sensors for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples.

The design consideration for the HI1288 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, wastewater treatemnt and boilers and cooling towers. The HI1288 is designed for use with Hanna's HI991300 and HI991301 portable multiparameter meters.

Ulasan Produk

Tidak ada ulasan