Mettler Toledo pH Electrode Seven Meter InLab Expert Pro (Pengukur pH)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number1-5101-04
CableFixed cable
Connector(Head) Fixed cable
Electrode(Internal) ARGENTHAL
Electrode Storage (Recommended)FRISCOLYT-B
Liquid Contact PointOpen junction
Measuring Range (pH)0 to 14
Position of Liquid Junction (Distance From Tip) (mm)17
Reference ElectrolyteXEROLYT Polymer
SeriesSeven series
Shaft Length (mm)120
Temperature Range (°C)0 to 100
Temperature Sensor (kΩ)NTC30
Type(Glass Membrane) U

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy maintenance because it is a gel-like electrolyte that does not require replenishment of the glass pH electrode of a plastic shaft that does not break.
Feature
Plastic shaft glass pH electrode that does not break
Gel -shaped electrolytic solution that does not require replenishment, so it is easy to maintain
Use
PH measurement of suspension and aqueous solution

Ulasan Produk

Tidak ada ulasan

Halaman Terkait