Beli sensor flowmeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)Deskripsi:NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.atribut:
- Head Housing Model: Weather proof HN
- Sensor Type: Spring loading hexagonal head thread type
- Sensor Connection Type: Thread Type
- Connection Size (inch): 1/2 NPT
- Conduit Connection Size (inch): 1/2 NPT Female
- Element Type: PT100Ω
- Length (mm): 22
- Outer Diameter (mm): 6
- Sheath Material: SS316/SS316L
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- KOFLOC Low-Cost Mass Flow Meter with Indicator 3810DSII without Valve (Meter Aliran)Deskripsi:A low-cost mass flow meter with a compact and lightweight display. Supports instantaneous flow rate display and integrated flow rate display. External output of flow signal is possible. There are 2 alarms for flow rate monitoring. It can be driven only with a 24V DC power supply (AC adapter sold separately: PSK-38DSII). We can also manufacture fluids other than AIR (N2, H2, He, Ar, O2, CO2, and various other gases) upon request. Please contact us.
- KOFLOC Mass Flow Meter with Indicator (Meter Aliran)Deskripsi:This is a mass flow controller/meter with an integrated display that allows direct reading of the flow rate. Operates only with a single DC24V power supply, and can be installed in any orientation. If you use an AC power adapter (sold separately), you can drive it with AC100V. Large flow rate can be measured by adopting high lift actuator. Since the heat generating part of the sensor and the fluid are not in contact with each other, it can also measure the flow rate of combustible gas. Power supply, flow rate signal (analog), digital communication (RS485/232C) and various event outputs can be combined with the optional free cable.*Prices are for standard products and may change depending on detailed specifications. *Please note that this product is a made-to-order product and cannot be canceled or returned after the order has been placed.atribut:
- Reproducibility: ±0.5%FS
- Sensor Type: Thermal wire wound sensor
- Type of valve: Proportional solenoid valve (closed when de-energized)
- Master Flex Flow Meter Mass TransmitterDeskripsi:Accurate and corrosion resistant.Nonclogging straight sensor tube provides high accuracyAll models include a calibration certificate to NIST-traceable standardsFlow transmitters combine a restrictor flow element with an advanced straight sensor tube to provide high accuracy and repeatability. Gas flow rates are unaffected by temperature and pressure variants within limitations.Select from aluminum or 316 stainless steel (SS) models. Wetted materials are anodized aluminum, brass, and Viton for aluminum models; SS and Viton for SS models.These precalibrated flow transmitters operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percentage of full scale accuracy and linearity. When operating beyond 5 to 60 psi, add 0.01%/psi full scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full scale.atribut:
- Process Connection (inch): 1/4 Compression
- Repeatability (%): ±0.5 full-scale
- Certification: Yes
- Accuracy (%): ±1.5 full-scale
- Gas Type: Air
- Leak Integrity (cm³/s): 1x10-7 He (max)
- Maximum Operating Temperature (°C): 50 (122°F)
- Maximum Particulate Size (µm): 5
- Maximum Pressure (psi): 1000
- Media Type: Air
- Minimum Flow Rate (ml/minute): 0 (zero)
- Minimum Operating Temperature (°C): 0 (32°F)
- O-Ring Materials: Viton
- Output voltage (V): Linear 0 to 5DC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
- Response Time (ms): 2000
- OPTEX Portable Turbidity Sensoratribut:
- Measurement Range: 0.0 - 500 formazin°
- Resolution: 0.1° (0.0 - 99.9°), 1 degree (100 - 500°)
- Power Supply: 9V alkaline dry cell (6LR61)x1 piece (included for test)
- Measuring Method: Transmitted light method (near infrared absorption photometry)
- Detector Cable Length (m): 5
- Size Body/Detector (mm): 44x42x160/30x116
- Material: Body/ABS resin (antibacterial), PMMA (acrylic), Detector/stainless steel (SUS316L), Rubber cover for protection/Silicone
- Package Size (mm): 190x240x90
- Protective Structure: Body/watertight type (IP67), Detector/underwater type, water depth within 2m (IP68)
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- ALDO Flow Meter 4 Digit (Meter Aliran)atribut:
- Maximum Operating Pressure (psi): 50
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- BOQU Turbidity SensorDeskripsi:ZDYG-2088-01QX turbidity sensor light scattering method based on combination of infrared absorption, infrared light emitted by the light source after the scattering of turbidity in the sample. Finally, by the photodetector conversion value of electrical signals, and obtaining the turbidity of the sample after the analog and digital signal processing. Turbidity, a measure of cloudiness in liquids, has been recognized as a simple and basic indicator of water quality. It has been used for monitoring drinking water, including that produced by filtration for decades. Turbidity measurement involves the use of a light beam, with defined characteristics, to determine the semi-quantitative presence of particulate material present in the water or other fluid sample. The light beam is referred to as the incident light beam. Material present in the water causes the incident light beam to scatter and this scattered light is detected and quantified relative to a traceable calibration standard. The higher the quantity of the particulate material contained in a sample, the greater the scattering of the incident light beam and the higher the resulting turbidity.Any particle within a sample that passes through a defined incident light source (often an incandescent lamp, light emitting diode (LED) or laser diode), can contribute to the overall turbidity in the sample. The goal of filtration is to eliminate particles from any given sample. When filtration systems are performing properly and monitored with a turbidimeter, turbidity of the effluent will be characterized by a low and stable measurement. Some turbidimeters become less effective on super-clean waters, where particle sizes and particle count levels are very low. For those turbidimeters that lack sensitivity at these low levels, turbidity changes that result from a filter breach can be so small that it becomes indistinguishable from the turbidity baseline noise of the instrument.This baseline noise has several sources including the inherent instrument noise (electronic noise), instrument stray light, sample noise, and noise in the light source itself. These interferences are additive and they become the primary source of false positive turbidity responses and can adversely impact the instrument detection limit. The subject of standards in turbidimetric measurement is complicated partly by the variety of types of standards in common use and acceptable for reporting purposes by organizations such as the USEPA and Standard Methods, and partly by the terminology or definition applied to them. In the 19th Edition of Standard Methods for the Examination of Water and Wastewater, clarification was made in defining primary versus secondary standards. Standard Methods define a primary standard as one that is prepared by the user from traceable raw materials, using precise methodologies and under controlled environmental conditions. In turbidity, Formazin is the only recognized true primary standard and all other standards are traced back to Formazin. Further, instrument algorithms and specifications for turbidimeters should be designed around this primary standard.Standard Methods now define secondary standards as those standards a manufacturer (or an independent testing organization) has certified to give instrument calibration results equivalent (within certain limits) to results obtained when an instrument is calibrated with user-prepared Formazin standards (primary standards). Various standards that are suitable for calibration are available, including commercial stock suspensions of 4,000 NTU Formazin, stabilized Formazin suspensions (StablCal™ Stabilized Formazin Standards, which is also referred to as StablCal Standards, StablCal Solutions, or StablCal), and commercial suspensions of microspheres of styrene divinylbenzene copolymer.atribut:
- Accuracy (%): Less than the measured value of ±1, or ±0.1NTU, choose the big one one
- Cable Length (m): Standard 10 cable, can extended to 100
- Calibration: Sample calibration, slope calibration
- Communication Interface: MODBUS RS485
- Current Speed (ft/s): 8.2
- Current Speed (m/s): ≤2.5
- Measure Range (NTU): 0.01-100, 0.01-4000
- Power Supply (V): 12
- Pressure Range (MPa): ≤0.4
- Protection Grade: IP68/NEMA6P
- Sensor Material: Body : SUS316L + PVC (normal type) , SUS316L Titanium + PVC (sea water type); O type circle : Fluorine rubber; cable : PVC
- Size (mm): 60x256
- Temperature Storage (°C): -15 to 65
- Working Temperature (°C): 0 to 45
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Hanna Instruments Conductivity and Turbidity SensorDeskripsi:The HI7609829-4 is a combined conductivity and turbidity sensor for use with Hanna’s HI9829 Multiparameter Portable Meter. The sensor body is constructed of durable ABS and epoxy material. The 4-ring conductivity sensor contains AISI 316 stainless steel electrodes that are not subject to polarization or surface coating effects. By design, turbidity measurements conform to ISO 7027 standards using an optical technique to measure suspended particles in water.Durable Sensor Body4-Ring Stainless Steel ElectrodesISO 7027 Turbidity Sensoratribut:
- Measurement Range (mS/cm): 0.0 to 200.0; 0.0 to 400 (absolute); 0.0 to 1000 FNU
- Body Material: ABS/epoxy, PMMA
- Body Length/Overall Length (mm): 135
- Outer Diameter (mm): 35
- Operating Temperature Range (°C): -5 to 55
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
- SMC Digital Flow Sensor for Wateratribut:
- Thread Type: Rc
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Autonics Pressure Transmitter PTF30 SeriesDeskripsi:The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.atribut:
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- ARITA Foot Valve Connectionatribut:
- Nominal Pressure (bar): PN 6
- Seal Test Pressure (bar): 10
- Strength Pressure (bar): 9
- Suitable Medium: Water
- Suitable Temperature (°C): <60
- Endress Hauser Mass Flow Rate Flow Switch for LiquidDeskripsi:Flowphant T DTT31Flow switchDTT31-A1A111AE2CABSafe monitoring of flow rates and temperature in industrial processes. Compact and cost-savingatribut:
- Degree of Protection: IP66
- Display/Operation: LED LCD-Display
- Maximum Measuring Error (%): 2 - 10 (per measurement range)
- Maximum Process Pressure (bar): 100
- Maximum Process Pressure (psi): 1740
- Measuring Principle: Thermal
- Measuring/Application Task: Liquids
- Media Temperature Range (°F): -4 to +185; CIP able to 266
- Medium Temperature Range (°C): -20 to +85; CIP able to 130
- Nominal Diameter Range: DN 25 to 1000 (1 to 40inch)
- Output: 1 x PNP switchable output + 1 x 4 to 20mA analog output
- Product Headline: Flow switch for liquid applications, intelligent / programmable; insertion style
- FESTO Flow Sensor SFAH Seriesatribut:
- Operating Pressure (bar): -0.9 - 10
- Method of measurement: Heat transfer
- CE Marking (See Declaration of Conformity): As per EU EMC directive; As per EU RoHS directive
- Temperature of Medium (°C): 0 - 50
- Certificate Issuing Authority: UL E322346
- Certification: RCM compliance mark; c UL us - Listed (OL)
- Flow Direction: UniDirectional
- KC Characters: KC EMC
- Measured Variable: Mass Flow Rate; Volumetric Flow Rate
- Measuring Principle: Thermal
- Note on Materials: RoHS-compliant
- Operating Medium : Argon; Compressed air as per ISO 8573-1:2010 [6:4:4]; Nitrogen
Daftar Harga sensor flowmeter Terbaru October 2026
| OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan) | Rp619.900 |
| NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu) | Rp2.399.900 |
| SMC Flow Sensor Flow Monitor PFM725 Series | Rp3.999.900 |
| KOFLOC Low-Cost Mass Flow Meter with Indicator 3810DSII without Valve (Meter Aliran) | Rp15.999.900 |
| KOFLOC Mass Flow Meter with Indicator (Meter Aliran) | Rp30.999.900 |
| Master Flex Flow Meter Mass Transmitter | Rp53.999.900 |
| OPTEX Portable Turbidity Sensor | Rp53.999.900 |
| FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran) | Rp6.399.900 |
| ALDO Flow Meter 4 Digit (Meter Aliran) | Rp1.699.900 |
| Dwyer Air Flow Sensor (Sensor Aliran Udara) | Rp459.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gwP106904608-1.jpg)
/7vP109966283-1.jpg)

/1xP114184069-1.jpg)
/a0P114184360-1.jpg)


/qeP109558950-1.jpg)
/7gP107082268-1.jpg)
/hjP109671631-1.jpg)


/P102957365-1.jpg)

/cjP107886451-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)