Master Flex Flow Meter Mass Transmitter
#Grup produk P108380024
Sebelum PPN:
Rp53.999.900 - Rp86.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Process Connection (inch) | 1/4 Compression |
|---|---|
| Repeatability (%) | ±0.5 full-scale |
| Certification | Yes |
| Accuracy (%) | ±1.5 full-scale |
| Gas Type | Air |
| Leak Integrity (cm³/s) | 1x10-7 He (max) |
| Maximum Operating Temperature (°C) | 50 (122°F) |
| Maximum Particulate Size (µm) | 5 |
| Maximum Pressure (psi) | 1000 |
| Media Type | Air |
| Minimum Flow Rate (ml/minute) | 0 (zero) |
| Minimum Operating Temperature (°C) | 0 (32°F) |
| O-Ring Materials | Viton |
| Output voltage (V) | Linear 0 to 5DC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance) |
| Response Time (ms) | 2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accurate and corrosion resistant.
Nonclogging straight sensor tube provides high accuracy
All models include a calibration certificate to NIST-traceable standards
Flow transmitters combine a restrictor flow element with an advanced straight sensor tube to provide high accuracy and repeatability. Gas flow rates are unaffected by temperature and pressure variants within limitations.
Select from aluminum or 316 stainless steel (SS) models. Wetted materials are anodized aluminum, brass, and Viton for aluminum models; SS and Viton for SS models.
These precalibrated flow transmitters operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percentage of full scale accuracy and linearity. When operating beyond 5 to 60 psi, add 0.01%/psi full scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full scale.
Nonclogging straight sensor tube provides high accuracy
All models include a calibration certificate to NIST-traceable standards
Flow transmitters combine a restrictor flow element with an advanced straight sensor tube to provide high accuracy and repeatability. Gas flow rates are unaffected by temperature and pressure variants within limitations.
Select from aluminum or 316 stainless steel (SS) models. Wetted materials are anodized aluminum, brass, and Viton for aluminum models; SS and Viton for SS models.
These precalibrated flow transmitters operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percentage of full scale accuracy and linearity. When operating beyond 5 to 60 psi, add 0.01%/psi full scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full scale.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Nonclogging straight sensor tube provides high accuracyAll models include a calibration certificate to NIST-traceable standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
