Beli sensor ac lg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  2. Legrand Motion Sensor
    Mulai

    Rp909.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  3. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  4. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  5. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  6. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  7. SMC Digital Flow Sensor for Air
    Mulai

    Rp5.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Port Size: 3/8
    • Lead Wire: Lead Wire With M12 Connector (3 m)
    • Flow Rate Range (L/minute): 20 to 200
    • Option: None
  8. OMRON Digital Pressure Sensor (Sensor Tekanan)
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor (Sensor Tekanan)
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  9. OMRON Picking Sensor
    Mulai

    Rp4.899.900

    OMRON Picking Sensor
    Deskripsi:
    Compact Body, High-visibility Indicators, and Ideal for Picking Systems for Small Parts.- A variety of part sizes can be handled: F3W-D sensing width: 100 mm, F3W-E sensing width: 50 mm.- Low-profile Sensor with thickness of 8 mm and enlargeable work opening.- Models with connectors are also available. Support for XS5 Smartclick Connectors reduces work and simplifies wiring.Materials- Case : ABS resin- Lens : Acrylic resin- Cable : Oil-resistant PVC
  10. TOKYO SENSOR Mat Switch
    63%
    Mulai

    Rp5.999.900

    TOKYO SENSOR Mat Switch
    Deskripsi:
    -Simple structure.-Excellent in impact resistance and durability.-Block pattern is adopted for the surface to prevent slip, and it has a taper to prevent stumbling.-A sensor that detects human intrusion into a specific area.
    atribut:
    • Surface Pattern: Block Pattern
    • Operating Load: 80N
  11. JTC Oxygen Sensor Socket
    Mulai

    Rp219.900

    JTC Oxygen Sensor Socket
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 22
  12. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.899.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  13. Kenmaster Lampu Sensor Cahaya
    Mulai

    Rp41.900

    Kenmaster Lampu Sensor Cahaya
    atribut:
    • Frequency (Hz): 50
    • Fitting: E27
    • Range Voltage (V): 220-240
    • Maximum Power (W): 60
  14. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  15. Autonics Photoelectric Sensors Compact Type BH Series
    Mulai

    Rp789.900

    Autonics Photoelectric Sensors Compact Type BH Series
    Deskripsi:
    The BH series photoelectric sensors are capable of front mounting using M18 nut and fastening cap or side mounting using M3 bolt screw and nuts. The flexible installation options allow easy application in various industrial settings. The sensors can produce individual or simultaneous NPN and PNP open collector outputs by simple wire configuration. The IP67 protection structure provides stable and error-free operation even in wet or dusty environments.
    atribut:
    • Output Control: NPN, PNP open collector simultaneous output
    • Voltage (V): DC 12-24
Daftar Harga sensor ac lg Terbaru October 2026
Autonics Proximity Sensor Cylindrical RoundRp349.900
Legrand Motion SensorRp909.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Photoelectric Sensors AC/DC Type BEN SeriesRp599.900
Autonics Fiber Sensor FD SeriesRp289.900
SMC Digital Flow Sensor for AirRp5.899.900
OMRON Digital Pressure Sensor (Sensor Tekanan)Rp4.699.900
OMRON Picking SensorRp4.899.900
TOKYO SENSOR Mat SwitchRp5.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)