OMRON Picking Sensor

Sebelum PPN:
Rp4.899.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact Body, High-visibility Indicators, and Ideal for Picking Systems for Small Parts.
- A variety of part sizes can be handled: F3W-D sensing width: 100 mm, F3W-E sensing width: 50 mm.
- Low-profile Sensor with thickness of 8 mm and enlargeable work opening.
- Models with connectors are also available. Support for XS5 Smartclick Connectors reduces work and simplifies wiring.

Materials
- Case : ABS resin
- Lens : Acrylic resin
- Cable : Oil-resistant PVC

Ulasan Produk

Tidak ada ulasan