Beli selenoid valve steam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  2. monotaro Clipboard Horizontal PP (Papan Berjalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.000

    monotaro Clipboard Horizontal PP (Papan Berjalan)
    Deskripsi:
    It is a durable, horizontal clipboard made of PPIt is light and convenient for carrying. As a notebook
    atribut:
    • Type: Cross-cut
    • Material: PP
    • Size: A4
    • Wall Thickness (mm): 1.4
    • Number Of Sheets Bound: About 50
    • Dimensions, Width x Length (mm): 230×315
  3. monotaro Foam Clip File A4 Horizontal
    Mulai

    Rp33.000

    monotaro Foam Clip File A4 Horizontal
    Deskripsi:
    It is made of foamed PP with firm thickness -It is lightweight and durable, horizontal clip file. As a notebook
    atribut:
    • Dimensions (mm): 315x235
    • Material: Body: foamed PP, binding material: iron
    • Number Of Sheets Bound: About 50
    • Plate Thickness (mm): 2
    • Size: A4
    • Storable Sheet Number: About 50
    • Type: side
  4. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  5. EMC VX2120 Series Solenoid Valve
    Mulai

    Rp279.900

    EMC VX2120 Series Solenoid Valve
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  6. GMT Electric Solenoid Valve
    Mulai

    Rp469.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  7. Butterfly Papan Jalan
    Rating:
    87% of 100
    (6)
    Mulai

    Rp18.000

    Butterfly Papan Jalan
    atribut:
    • Color: Random Transparet Color
    • Size: Folio
  8. Bantex Papan Jalan dengan Cover Folio
    Rating:
    100% of 100
    (3)
    Mulai

    Rp34.000

  9. Lion Star Sigma Dustpan
    Rating:
    100% of 100
    (5)
    Mulai

    Rp37.000

    Lion Star Sigma Dustpan
    atribut:
    • Packing Dimensions (mm): 965 x 470 x 370
    • Dimensions (mm): 312 x 275 x H 835
    • Volume (m³): 0.168
  10. KOKUYO Sticky Notes
    Mulai

    Rp61.000

    KOKUYO Sticky Notes
    Deskripsi:
    I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). The rugged total cross-pasted board has clip of rusty PP copper plate and angular gold.
    atribut:
    • Material: Cross-sticking (core material: waste paper pulp blending)
  11. EMC SLG Series 2/2 Solenoid Valve (Normal Close)
    Mulai

    Rp939.900

    EMC SLG Series 2/2 Solenoid Valve (Normal Close)
    atribut:
    • Series No.: SLG5404
    • Working Medium: Air, water, oil
    • Acting Type: Pilot type
    • Voltage Range: -15~10%
    • Working Temperature (°C): -5~150
    • Body Material: Brass
    • Seal Material: PTFE
  12. Shinpo Kontainer Plastik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp31.000

    Shinpo Kontainer Plastik
    Deskripsi:
    Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
  13. Daikin Solenoid Operated Valve (Katup Solenoid)
    Mulai

    Rp6.999.900

    Daikin Solenoid Operated Valve (Katup Solenoid)
    atribut:
    • Indicator Lamp: With
    • Surge Suppressor: Nothing
    • Wiring System: Terminal Box Type
    • Spool Spring Type: Spring Center
    • Actuation: Spring Center
    • Fluid: Water/glycol-based hydraulic oil
    • Allowable Voltage fluctuation: 90-110%
    • Connection Method: Gasket Mounting Type
    • Holding Current (A): 1.22
    • Insulation Resistance (MΩ): 50
    • Insulation Type: B class (winding: F class)
    • Maximum Flow Rate (L/minute): 100
    • Maximum Working Pressure (MPa): 35
    • Pipe Connection Diameter: 1/4
    • Power Supply Voltage (V) : DC24
    • Protective Structure: IEC Pub529 IP65
    • Rated time: Continuous
    • Standard: Compliant with European safety standards (CE)
    • Withstand Voltage: AC1500V for 1 minute
    • format: K series solenoid operated valve
  14. Lion Star Pengki Plastik
    Rating:
    100% of 100
    (4)
    Mulai

    Rp33.000

    Lion Star Pengki Plastik
    atribut:
    • Dimensions (mm): 248 x 250 x H 775
    • Color: Assorted
    • Packing Dimensions (mm): 755 x 485 x 505
    • Volume (m³): 0.185
  15. TEKIRO Gagang Tap
    Mulai

    Rp49.000

    TEKIRO Gagang Tap
    atribut:
    • Dimension 3 (mm): 70
  16. Bantex Papan Jalan Folio
    Rating:
    100% of 100
    (9)
    Mulai

    Rp19.000

Daftar Harga selenoid valve steam Terbaru December 2025
YUTA Solenoid Valve SCR BR UM WaterRp969.900
SMC Vxd230 Solenoid Valve (Katup Solenoid)Rp959.900
monotaro Clipboard Horizontal PP (Papan Berjalan)Rp17.000
monotaro Foam Clip File A4 HorizontalRp33.000
Uni-D Solenoid Valve AC 220V (60/50Hz)Rp959.900
EMC VX2120 Series Solenoid ValveRp279.900
GMT Electric Solenoid ValveRp469.900
Airtac Solenoid ValveRp119.900
Butterfly Papan JalanRp18.000
Bantex Papan Jalan dengan Cover FolioRp34.000

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)