Beli selang teflon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tube PTFE (Selang)atribut:
- Material: PTFE
- Operating Temperature Range (°C): 20 to + 260
- Nitta Moore Flame Resistant Tubing (Selang Tahan Api)Deskripsi:FS (Flame-resistant Tubing) For spot welding pipingatribut:
- Negative pressure performance (kPa): −101.294
- Airtac Hose Polyurethane Tube (Selang PU)atribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- Non Brand Selang Teflon (PTFE Tube)atribut:
- Abrasion Resistance: Yes
- Color: White
- Dimensions (mm): 8x12
- Non-Stick: Yes
- Temperature Resistance (°C): -200 to +260
- UV Resistant: Yes
- Figo Hose Braided Reinforced (Selang Bening / Selang Benang)Deskripsi:Braided Reinforced Hose / Selang dengan spesifikasi size 3/16 - 3inch adalah selang industri dari brand Figo untuk kebutuhan industri dan bisnis anda.
- Trilliun Hose Elastic Thick (Selang Bening / Selang Air)Deskripsi:Selang PVC Trilliun Elastis Tebal. Selang PVC Trilliun Elastis Tebal merupakan selang yang terbuat dari bahan baku PVC dengan kualitas terbaik sehingga memberikan tingkat warna transparansi yang sangat baik dan sangat jernih. Selang PVC Trilliun Elastis Tebal sangat fleksibel dan memiliki dinding selang yang sangat tebal sehingga kuat, tahan lama dan dapat digunakan di berbagai aplikasi. Keunggulan : - Memiliki tingkat ketebalan yang sangat tinggi. - Transparansi yang sangat jernih. - Pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama.atribut:
- Color: White
- HPC Hose Teflon (Selang Teflon / Selang Gas)atribut:
- Color: Random Color
- Length (m): 100
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- Non Brand Chemical-Resistant PTFE Tubing (Selang)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Clarity: Semi-Clear
- Color: White
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Stripe Color: No Stripe
- Parker Chemical-Resistant PTFE Tubing (Selang Kimia)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Application: Beverages; Chemicals; Food; Water
- Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
- For Environment: Washdown
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Minimum Operating Temperature (°F): -100
- Peristaltic Pump Compatible: No
- Petroleum Product Compatibility: Kerosene; Mineral Oil
- Reinforcement: Not Reinforced
- Stripe Color: No Stripe
- Non Brand PTFE TubeDeskripsi:PTFE tubes are commonly used to make bushings, conveyor components, fluid transfer lines, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts.
- Flon Industry Tubing PTFE F-8006 Series (Selang)Deskripsi:PTFE (tetrafluoroethylene resin) tubes have very stable properties against most chemicals and are slightly attacked by molten alkali metals, their solutions and high temperature fluorine, chlorine trifluoride, etc. It's just done. The PTFE tube is milky white.atribut:
- Color: Milky white
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- UltraLife Lithium BatteryDeskripsi:Ultralife 9V LithiumLong Lifespan 9 Volt Primary BatteryThe professional's choice for reliable powerTo power your most vital electronics such as smoke alarms, portable radios and remote locking systems, the Ultralife 9V Lithium represents the best in lifespan, performance and value. Power packed with 9 Volts of power and a 1200mAh capacity, nothing works better in hard working devices. Looking to stock up? Each Ultralife 9V has a remarkable 10 Year Shelf Life, making them perfect for long term storage and for use in low drain devices like alarms and carbon monoxide detectors. Don't take a chance on lesser batteries, the Ultralife Lithium 9 Volt battery is just what you need: The best.atribut:
- Battery Life: Up to 5x Longer than Alkaline
- Composition: 100% Free of Lead, Cadmium, and Mercury
- Shelf Life (years): 10
- Voltage (V): 9
- Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)Deskripsi:PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.atribut:
- Color: Netral
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Tokyo Glass Kikai (TGK) Tubing PTFE (Selang)Deskripsi:Has excellent weather resistance and chemical resistance. It has excellent non-adhesiveness and is hard to get dirty.atribut:
- Material: PTFE
- Master Flex Tube PTFE (Selang)Deskripsi:Ideal of extreme temperatures and harsh chemical environments.Ideal for general-purpose, single-use, and extended fluid path applicationsGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayTubing size: 0.032" IDx0.056" ODUse this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500 °F (-240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.atribut:
- Maximum Temperature (°C): 260 (500°F)
- Minimum Temperature (°C): -240 (-400°F)
- Sterilisation Method EtO: Yes
- Sterilisation Method Gamma: No
- Tubing Material: PTFE
Daftar Harga selang teflon Terbaru October 2026
| AS ONE Tube PTFE (Selang) | Rp78.900 |
| Nitta Moore Flame Resistant Tubing (Selang Tahan Api) | Rp22.900 |
| Airtac Hose Polyurethane Tube (Selang PU) | Rp519.900 |
| Non Brand Selang Teflon (PTFE Tube) | Rp229.900 |
| Figo Hose Braided Reinforced (Selang Bening / Selang Benang) | Rp299.900 |
| Trilliun Hose Elastic Thick (Selang Bening / Selang Air) | Rp3.900 |
| HPC Hose Teflon (Selang Teflon / Selang Gas) | Rp3.199.900 |
| monotaro Tubing PTFE (Selang) | Rp16.900 |
| Non Brand Chemical-Resistant PTFE Tubing (Selang) | Rp129.900 |
| AS ONE Tube PTFE Naflon Millimeter Size (Selang) | Rp50.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/pvP108002931-1.jpg)
/0sP107631028-1.jpg)
/nyP105734862-1.jpg)
/57P105219187-2.jpg)
/g3P105605579-1.jpg)
/nnP111195851-1.jpg)
/c1P103185433-1.jpg)
/pzP109982935-1.jpg)
/3lP108146129-1.jpg)
/fwP109402572-1.jpg)

/5iP113106198-1.jpg)
/bgP106660412-1.jpg)

/fqP112188566-1.jpg)
/7iP102082270-7.jpg)
%20Tubing%20PTFE%20(Selang)/icP109280660-1.jpg)
/44P108381148-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)