Beli selang hidrolik tekanan tinggi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wilo Pump Centrifugal High Pressur (Pompa Sentrifugal)
    Mulai

    Rp7.199.900

    Wilo Pump Centrifugal High Pressur (Pompa Sentrifugal)
    atribut:
    • Material: Stainless Steel
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  2. Wilo Pump Chemical Transfer (Pompa Kimia)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp4.099.900

    Wilo Pump Chemical Transfer (Pompa Kimia)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  3. Wilo Pompa Penambah Tekanan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Wilo Pompa Penambah Tekanan
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  4. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  5. Wilo Pump Booster Pressure with Inverter (Pompa Dorong)
    Mulai

    Rp18.999.900

    Wilo Pump Booster Pressure with Inverter (Pompa Dorong)
    atribut:
    • Material: Stainless Steel
    • Voltage (V): 1-230
    • Frequency (Hz): 50
    • Dimensions (mm): 460x310x570
  6. KARCHER High Pressure Hose
    Mulai

    Rp2.799.900

    KARCHER High Pressure Hose
    Deskripsi:
    This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
  7. KARCHER HOME & GARDEN Pipe Cleaning Kit (Kit Pembersih Pipa)
    Mulai

    Rp829.900

    KARCHER HOME & GARDEN Pipe Cleaning Kit (Kit Pembersih Pipa)
    Deskripsi:
    Pipe cleaning set with 7.5 m hose for clearing blockages in pipes, drains and downpipes. Four backward firing jets move the hose smoothly through the pipe to effectively clear the blockage. 7.5 m flexible quality textile braided hose with extra short brass nozzle for easy movement in the pipe. With anti-kink sleeve and brass connector for durability. Suitable for use in the home and outdoors with all Karcher K 2 to K 7 pressure washers.
  8. Wilo Pump Centrifugal Hot Water Circulation (Pompa Sentrifugal)
    Mulai

    Rp2.799.900

    Wilo Pump Centrifugal Hot Water Circulation (Pompa Sentrifugal)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  9. Wilo Pump Submersible Dirty Water (Pompa Celup)
    Mulai

    Rp5.699.900

    Wilo Pump Submersible Dirty Water (Pompa Celup)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  10. KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    Mulai

    Rp499.900

    KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    atribut:
    • Part Number: 2.642-789.0
    • Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
    • Dimensions (mm): 240x240x65
    • Hose Length (m): 7.5
    • Maximum Pressure (bar): 140
    • Maximum Temperature (°C): 40
    • Size (m): 7.5
  11. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  12. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  13. KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    atribut:
    • Color: Black
    • Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
    • Hose Length (m): 9
    • Application For: For Pressure Hose Replacement
    • Dimensions (mm): 245x245x65
    • Maximum Pressure (bar): 180
    • Maximum Temperature (°C): 60
  14. Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)
    Mulai

    Rp139.900

  15. Wilo Pump Water for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp8.399.900

    Wilo Pump Water for Shallow Well (Pompa Sumur Dangkal)
    atribut:
    • Power (W): 750
    • Voltage (V): 1-230
    • Frequency (Hz): 50
    • Total Head (m): 62 (max)
    • Pipe Connection (inch): 1.5
    • Capacity (L/minute): max. 80
    • Dimensions (mm): 300x230x396
  16. Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp11.999.900

    Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  17. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  18. Ametek Twin Seal Pressure Pump Distilled Water Type 15000 PSI (Pompa Hidrolik)
    Mulai

    Rp349.999.900

    Ametek Twin Seal Pressure Pump Distilled Water Type 15000 PSI (Pompa Hidrolik)
    atribut:
    • Accuracy (%): ±0.015 of reading
    • Application: Pressure calibration / piston gauge calibration
    • Material: 309 Series Stainless Steel & Monel Alloy
    • Media: Distilled Water / Water Type
    • Pressure Medium: Water-alcohol mixture or compatible oil
    • Pressure Range (kPa): 100 – 100000
    • Pressure Range (psi): 10 – 15000
    • Seal Material: Buna-N (standard), optional Viton / EPT
    • Stability (%): ±0.005 of reading
    • Suitable Use: High frequency daily calibration work
    • Type: Twin Seal Pressure Pump / Deadweight Tester Pump
Daftar Harga selang hidrolik tekanan tinggi Terbaru October 2026
Wilo Pump Centrifugal High Pressur (Pompa Sentrifugal)Rp7.199.900
KARCHER HOME & GARDEN High Pressure Hose Kit (Kit Selang Tekanan Tinggi)Rp519.900
Wilo Pump Chemical Transfer (Pompa Kimia)Rp4.099.900
Wilo Pompa Penambah TekananRp2.899.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Wilo Pump Booster Pressure with Inverter (Pompa Dorong)Rp18.999.900
KARCHER High Pressure HoseRp2.799.900
KARCHER HOME & GARDEN Pipe Cleaning Kit (Kit Pembersih Pipa)Rp829.900
Wilo Pump Centrifugal Hot Water Circulation (Pompa Sentrifugal)Rp2.799.900
Wilo Pump Submersible Dirty Water (Pompa Celup)Rp5.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)