Ametek Twin Seal Pressure Pump Distilled Water Type 15000 PSI (Pompa Hidrolik)

Sebelum PPN:
Rp349.999.900
Spesifikasi
Accuracy (%)±0.015 of reading
ApplicationPressure calibration / piston gauge calibration
Material309 Series Stainless Steel & Monel Alloy
MediaDistilled Water / Water Type
Pressure MediumWater-alcohol mixture or compatible oil
Pressure Range (kPa)100 – 100000
Pressure Range (psi)10 – 15000
Seal MaterialBuna-N (standard), optional Viton / EPT
Stability (%)±0.005 of reading
Suitable UseHigh frequency daily calibration work
TypeTwin Seal Pressure Pump / Deadweight Tester Pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan