Beli selang bridgestone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp649.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
  2. IDEC LD6A type LED laminated indicator direct mounting type
    Mulai

    Rp1.999.900

    IDEC LD6A type LED laminated indicator direct mounting type
    atribut:
    • Light Source: LED
    • Rated Voltage (V): AC/DC24
  3. KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)
    Mulai

    Rp569.900

    KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)
    Deskripsi:
    Applications : Suitable for air, water, and food transfer, multi purpose hose for irrigation, sanitary, Light vacum line.Usage : Air, Gases, Water, Foof, Chemical, Powder, Granule, Dust
    atribut:
    • Temperature Range (°C): -5 to 70
    • Reinforcement: High Tensile Synthetic Yarn
  4. IDEC HW series emergency stop pushbutton switch (Push-in terminal type)
    Mulai

    Rp269.900

    IDEC HW series emergency stop pushbutton switch (Push-in terminal type)
    atribut:
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Type of Operation: Push lock turn reset
    • Vibration Resistance (Destruction): 10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s 2
    • Vibration Resistance (Malfunction): 10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s 2
  5. IDEC Emergency Name Plate (Plat Nama Tombol Darurat)
    Mulai

    Rp67.900

  6. Masada Hydraulic Hose
    Mulai

    Rp3.699.900

    Masada Hydraulic Hose
    Deskripsi:
    -Rubber hose for hydraulic pump.
    atribut:
    • Hose Inner Diameter: 6.0phi mm
    • Hose Outer Diameter: 15.0phi mm
    • Length (m): 2
  7. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  8. Mr. Flex Multispiral Hydraulic Hose
    Mulai

    Rp149.900

    Mr. Flex Multispiral Hydraulic Hose
    Deskripsi:
    Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  9. Boston Bulk Hydraulic Hose
    Mulai

    Rp3.499.900

    Boston Bulk Hydraulic Hose
    Deskripsi:
    Eaton Weatherhead H009 bulk hydraulic hoses are suitable for low-pressure general purpose hydraulics applications with air, oils, and water. The hoses' tube is made from nitrile, and they have a neoprene cover. They are reinforced with one fiber braid. These hoses can be used with E crimp series fittings and reusable fittings. The hoses meet SAE (Society of Automotive Engineers) standard 100R6 for hydraulic hoses. Eaton Weatherhead H009 hydraulic hoses are compatible with Weatherhead E series crimpable fittings or Weatherhead 009 B series field-attachable fittings.
    atribut:
    • UNSPSC: 40142007
    • Hose Color: Black
    • Hose Configuration: Bulk Hose
    • Hose Reinforcement Material: Fiber
    • Hose Tube Material: Nitrile
    • Safety Factor: 4:1
    • Temperature Range (°F): -40 to 212
  10. Bridgestone Hydraulic Hose (PA21 Series)
    Mulai

    Rp179.900

    Bridgestone Hydraulic Hose (PA21 Series)
    Deskripsi:
    -
    atribut:
    • Maximum Working Pressure (MPa): 20.5
    • Minimum Bursting Pressure (MPa): 82
  11. Enerpac Hydraulic Hose Assembly
    Mulai

    Rp3.799.900

    Enerpac Hydraulic Hose Assembly
    Deskripsi:
    Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
  12. Bridgestone Hydraulic Hose (PA28 Series)
    Mulai

    Rp129.900

    Bridgestone Hydraulic Hose (PA28 Series)
    Deskripsi:
    For conveying fluid, especially oil with transmit force within hydraulic machinery.
    atribut:
    • Maximum Working Pressure (MPa): 27.5
    • Minimum Bursting Pressure (MPa): 110
  13. Bridgestone Hydraulic Hose (PA03 Series)
    Mulai

    Rp369.900

    Bridgestone Hydraulic Hose (PA03 Series)
    Deskripsi:
    For conveying air and water, made from rubber material.
    atribut:
    • Maximum Working Pressure (MPa): 3.5
    • Minimum Bursting Pressure (MPa): 14
  14. KEMANFLEX KFW Steel Wire Hose (Selang Kawat Spiral / Selang Hisap)
    Mulai

    Rp1.499.900

    KEMANFLEX KFW Steel Wire Hose (Selang Kawat Spiral / Selang Hisap)
    Deskripsi:
    Applications : High flexible and durable for delivering water, oil, and powder in factories, agriculture, engineering, sanitation, and food production.Usage : Air, Gases, Water, Food, Chemical, Oil, Powder, Granule, Dust
    atribut:
    • Material: Non-Toxic Clear Flexible PVC
    • Temperature Range (°C): -5 to 65
    • Reinforcement: High Tensile Steel Wire
  15. Metagomma Hydraulic Hose Smooth Type 1 Wire
    Mulai

    Rp25.900

Daftar Harga selang bridgestone Terbaru October 2026
AEROQUIP Hydraulic Hose AssemblyRp649.900
IDEC LD6A type LED laminated indicator direct mounting typeRp1.999.900
Bridgestone Hose Excel Color (Selang Angin)Rp3.799.900
Bridgestone Hose Air/Water Medium Duty (Selang Air / Selang Angin)Rp2.699.900
KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)Rp569.900
IDEC HW series emergency stop pushbutton switch (Push-in terminal type)Rp269.900
IDEC Emergency Name Plate (Plat Nama Tombol Darurat)Rp67.900
IDEC Padlock Cover (Penutup Pelindung Gembok)Rp179.900
Masada Hydraulic HoseRp3.699.900
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)