Beli sekisui tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SEKISUI Lakban OPP Orient Spatt (Solasi / Selotip)atribut:
- Color: Brown
- Adhesive Strength (g/10mm): 245
- Tensile Strength (kg/10mm): 2.55
- Holding Power (mm): 0.2
- Unwinding Force (g/10mm): 163
- Elongation (%): 350
- Tack: Ball #16
- Thickness (micron): 96
- Width (mm): 150
- SEKISUI Lakban OPP (Solasi / Selotip)Deskripsi:-Can be cut by hand, it is OPP tape excellent in strength.-Since rubber based adhesive is used, it is highly compliant with low temperature environment with high sealability.
- SEKISUI Lakban Bening No. 252atribut:
- Tape Width (mm): 24
- Tape Length (m): 35
- Extensibility (%): 25
- Tape Thickness (mm): 0.049
- Tensile Strength (kg/10mm): 3.67
- Base Material Thickness (mm): 0.035
- Adhesion (g/10mm): 300
- Tuck (ball No.): 17
- Deploying Force (g/10 mm): 133
- SEKISUI Cloth Masking TapeDeskripsi:-Excellent in hand cuttability, smooth in tape pulling out.-Curing tape that is hard-to-remain adhesive in various environments.atribut:
- Adhesive Materials: Acrylics
- SEKISUI Light Tape Mask No.730Deskripsi:Usage:Moving, building curing.atribut:
- Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
- Length (m): 25
- Thickness (mm): 0.15
- Adhesive Strength: 2.5N/10mm
- Tensile Strength: 64.7N/10mm
- SEKISUI Curing Tape, Fit Lightatribut:
- Tape Width (mm): 50
- Extensibility (%): 25
- Tape Thickness (mm): 0.105
- Adhesive: Acrylic
- SEKISUI Lakban Kertas Pet Film (Solasi / Selotip)Deskripsi:- Characteristic- Working speedy because it can be sputtered by hand.- Tape pulling out lightly, smooth.- Glue hardly remains in various environments.atribut:
- Size (mmxm): 50x25
- SEKISUI Dispenser Lakban Tipe T (Tempat Solasi)atribut:
- Applicable tape: OPP Tape
- Main Body Materials: Steel
- Blade Materials: Stainless Steel
- Maximum Tape Outer Diameter (mm): 125
- SEKISUI Lakban Kain No.600V Berwarna (Solasi / Selotip)Deskripsi:-High use frequency 8 color variation.-For a wide range of uses from image-emphasized packing to identification packing.atribut:
- Base Material: Staple Fiber+PET
- Adhesive Materials: Rubber
- SEKISUI Lakban OPP Toughlight No.835 (Solasi / Selotip)atribut:
- Color: Transparent
- Width (mm): 25
- Length (m): 100
- Characteristic: Moistureproof and Waterproof
- Base Material: OPP
- Elongation (%): 150.0
- Adhesive: Rubber System
- Tape Type: Can be Overlaid, Write Letters
- Applications: Cardboard Case Sealing/Export Packaging
- Thickness (micron): 62
- SEKISUI Lakban Kraft (Solasi / Selotip)Deskripsi:Kraft Tape is an eco-friendly, water-activated tape that affixes itself neatly to packaging and contains fiberglass threads that offer another layer of security and high tensile strength. Once you seal a box or package with paper tape, it makes a permanent bond, similar to an envelope. You’ll need to rip it to open it, as opposed to plastic tape, which can be peeled open. This makes paper tape an ideal way to deter pilfering or tampering. It’s impossible for someone to open the box without ripping the tape.
- TOTAKU Cold And Heat Resistant Duct Hoseatribut:
- Material: EPDM
- Fluid: air (blast), water/warm water, powder/grain
- CHUKOH FLO Lakban Silicone Glip (Selotip)Deskripsi:-Since heat resistant, exhibits grip performance even under high temperature conditions.-Silicone based adhesive is used, making it less prone to glue residue.-Roll masking during adhesive processing.atribut:
- Color: White
- Thickness: 0.28mm
- Viscosity: 1.2N/10mm
- Max Working Temperature: 200 °C
- Base Material: Glass Cloth+Silicone Resin
- Adhesive Materials: Silicone Type
- SEKISUI Lakban OPP Bening dengan Sekisui Pattern (Selotip)Deskripsi:For decoration and crafting of gifts and small items. You can also use it as a mark of payment.atribut:
- Tape Width (mm): 15
- Dimensions (mm): 15x25
- SEKISUI Lakban Kertas (Solasi / Selotip)Deskripsi:It Is A Building Curing Tape Using Japanese Paper. Ideal For Masking In General Building Painting Or Sealing Construction.atribut:
- Base Material: Japanese Paper
- Adhesive Material: Rubber Type
- Thickness (mm): 0.1
- Length (m): 18
- SEKISUI Lakban Kain Bening (Selotip)Deskripsi:-Protects packed objects surely by the high workability with excellent hand cuttability and the special cloth.-Translucent, not hiding the words under it.atribut:
- Thickness: 0.15mm
- Viscosity: 1.7N/10mm
- Tensile Strength: 72N/10mm
- Base Material: Polyethylene Cloth
- Adhesive Materials: Rubber
- W x L: 50mmx25m
- SEKISUI Isolasi Bolak Balik Low VOC (Double Tape)atribut:
- Color: Translucent
- Thickness (mm): 0.13
- Finishing Material: Base Material: Non,Woven Fabric, Adhesive: Acrylic
- CHUKOH FLO Polyimide Adhesive Tape Api-114A FrDeskripsi:Electrical insulation coating, for insulation of various devices, etc.atribut:
- Base Material: Polyimide film
- Tape Length (m): 10
- Adhesive: Silicone type
- Elongation (%): 70
- Tensile Strength (N/25mm): 150
- Adhesive strength (N / 25mm): 6
- Characteristic: Abrasion resistance, surface smoothness
- Main Uses: For electric and electronic
- Maximum Operating Temperature (°C): 250
- Tape Thickness (mm): 0.06
- SEKISUI Lakban Kraft No.500 (Solasi / Selotip)atribut:
- Thickness (mm): 0.14
Daftar Harga sekisui tape Terbaru January 2026
| SEKISUI Lakban OPP Orient Spatt (Solasi / Selotip) | Rp409.900 |
| SEKISUI Lakban OPP (Solasi / Selotip) | Rp95.900 |
| SEKISUI Lakban Bening No. 252 | Rp129.900 |
| SEKISUI Cloth Masking Tape | Rp46.900 |
| SEKISUI Light Tape Mask No.730 | Rp30.900 |
| SEKISUI Curing Tape, Fit Light | Rp56.900 |
| SEKISUI Lakban Kertas Pet Film (Solasi / Selotip) | Rp26.900 |
| SEKISUI Dispenser Lakban Tipe T (Tempat Solasi) | Rp189.900 |
| SEKISUI Lakban Kain No.600V Berwarna (Solasi / Selotip) | Rp82.900 |
| SEKISUI Lakban OPP Toughlight No.835 (Solasi / Selotip) | Rp6.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/fuP103792570-1.jpg)
/P102786192-1.jpg)




/P102236789-3.jpg)
/P103028484-1.jpg)
/P102767735-1.jpg)
/pnP103587923-1.jpg)
/6mP109102238-1.jpg)

/cwP110769464-1.jpg)
/cyP105497466-1.jpg)
/P102236802-1.jpg)
/P102771604-1.jpg)
/c5P105413437-1.jpg)

/P102002353-1.jpg)