Beli sealant foam spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Xtraseal Insulation and Contruction Sealant
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    Xtraseal Insulation and Contruction Sealant
    Deskripsi:
    For sealing large gaps.
    atribut:
    • Size (ml): 750
  2. GRH Sealant PU Foam
    Mulai

    Rp98.900

    GRH Sealant PU Foam
    atribut:
    • Color: Beige
  3. Sika Sikaboom AP High Yield Expanding Foam
    Mulai

    Rp319.900

    Sika Sikaboom AP High Yield Expanding Foam
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  4. Sikasil Multipurpose Silicone Weatherproofing Sealant
    Rating:
    80% of 100
    (1)
    Mulai

    Rp75.900

    Sikasil Multipurpose Silicone Weatherproofing Sealant
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  5. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  6. PUFF DINO PU Foam
    Mulai

    Rp229.900

    PUFF DINO PU Foam
    atribut:
    • Volume (ml): 750
  7. MAPEI Foam Pengisi Celah
    Mulai

    Rp229.900

    MAPEI Foam Pengisi Celah
    Deskripsi:
    Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.
    atribut:
    • Volume (ml): 750
    • Color: White
    • Packaging: Spray
  8. Dextone Lem Silikon Serbaguna
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Dextone Lem Silikon Serbaguna
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Initial Dry Time (minute): 5-20
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
    • Volume (ml): 300
  9. Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam
    Rating:
    100% of 100
    (4)
    Mulai

    Rp45.900

    Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
    • Initial Dry Time (minute): 15-30
  10. Dowsil Neutral Plus Silicone Sealant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Dowsil Neutral Plus Silicone Sealant
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  11. Epson Ink Bottle 003 (Tinta)
    Rating:
    97% of 100
    (36)
    Mulai

    Rp97.900

    Epson Ink Bottle 003 (Tinta)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  12. 3M Sarung Tangan Safety Comfort Grip
    Rating:
    100% of 100
    (6)
    Mulai

    Rp99.900

  13. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp349.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  14. STAHLWERK Cable Connector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  15. Dextone Silicon Sealant Tabung Sanitary
    Rating:
    90% of 100
    (2)
    Mulai

    Rp45.900

    Dextone Silicon Sealant Tabung Sanitary
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Elastisitas: 426%
    • Movement Capacity: 25%
    • Volume (ml): 300
    • Initial Dry Time (minute): 5-20
  16. Kenko Cutter
    Rating:
    100% of 100
    (21)
    Mulai

    Rp5.900

  17. Sika Sikaflex
    Mulai

    Rp119.900

    Sika Sikaflex
    atribut:
    • Size (ml): 310
  18. Bostik Repair Foam
    Mulai

    Rp349.900

    Bostik Repair Foam
    Deskripsi:
    Bostik Fireban® Expanda Foam is a ready to use, single component, self-expanding, polyurethane foam, fire resistant up to a period of 2 hours as per AS1530.4 -2014.
Daftar Harga sealant foam spray Terbaru January 2026
Xtraseal Insulation and Contruction SealantRp98.900
GRH Sealant PU FoamRp98.900
Sika Sikaboom AP High Yield Expanding FoamRp319.900
Sikasil Multipurpose Silicone Weatherproofing SealantRp75.900
Dowsil Glass Sealant AceticRp39.900
PUFF DINO PU FoamRp229.900
MAPEI Foam Pengisi CelahRp229.900
Dextone Lem Silikon SerbagunaRp41.900
Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamRp45.900
Dowsil Neutral Plus Silicone SealantRp47.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)