Beli seal kit smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Parts For Cellex (Selex) Valve 4F310atribut:
- Set Content: Seal assembly, piston (A) assembly (large), piston (B) assembly (small)
- Applicable Body: 4F310 series
- Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)Deskripsi:PNY-Packings are high wear resistant rod packings providing stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.atribut:
- Material: NBR (RN729)
- Pressure (MPa): 1
- Temperature Range (°C): -20 to 80
- Maximum Speed (m/s): 1
- SMC Replacement Parts Seal Kit MG Series MGP80atribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 80
- SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod)atribut:
- Material: RN729
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sakagami Hydraulic Seal GLY Type (Sil Hidrolik)Deskripsi:GLY packing are pneumatic packings for both pistons and rods. Standard material type of slit design improves stable sealing.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings. - GLY-Z-Packing(RK703) is a replacement of GLY-Packing(RK701) with a slight change of its shape, has been released since April 2020. GLY-Packing for high temperature-resistant(RF905) has no change of its shape.atribut:
- Pressure (MPa): 1
- Temperature Range (°C): -25 to 70
- Maximum Speed (m/s): 1
- SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder)atribut:
- Included Accessories: Grease pack
- SMC Dual Rod Cylinder CXSM25-PSatribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 25
- SMC Air Cylinder Compact (Silinder Pneumatik)Deskripsi:Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivityatribut:
- Auto Switch: No Switch
- Sakagami Hydraulic Seal PSD Type (Sil Hidrolik)Deskripsi:PSD-Packings are compact double acting piston packings. omparing with O-rings, PSD-Packings provide outstanding friction properties. PSD-Packings are designed to solve twisting or rolling problem of O-rings, in addition to their excellent friction property.Remarks- Consider adopting split grooves if one-piece groove is technically adverse.- D H9/f8 would be modified according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.atribut:
- Material: NBR (RN729)
- Pressure (MPa): 1
- Temperature Range (°C): -20 to 80
- Maximum Speed (m/s): 1
- Sakagami Wiper Seal PCS TypeDeskripsi:PCS-Cushion seals prevent the breakage failure and the impact noise of cylinders by absorbing shock at the stroke end. Comparing with the other cushion systems, PCS-Cushion seals have advantages in the maintenance procedures, such as no need for check valves. PCS-Cushion seals are applicable to basic pneumatic cylinders.Remarks- Cushion seals should be installed in the direction specified on the above schematic.atribut:
- Pressure (MPa): 1
- Temperature Range (°C): -5 to 80
- Maximum Speed (m/s): 0.5
- SMC Standard Type Air Cylinder Round Type CJ2 Series CJ2B16 (Silinder Pneumatik)atribut:
- Tube Inner Diameter (Φmm): 16
- SAKAGAMI SEISAKUSHO Seal Piston PGY (Sil Piston)atribut:
- Material: RN729
- Dimension L (mm): 3
- Dimension H (mm): 6.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimension G (mm): 7
- SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
Daftar Harga seal kit smc Terbaru October 2026
| CKD Parts For Cellex (Selex) Valve 4F310 | Rp609.900 |
| SMC O-Ring Seal Kit (Oring Kit) | Rp32.900 |
| Sakagami Hydraulic Seal PNY Type (Sil Hidrolik) | Rp30.900 |
| SMC Packing Set | Rp21.900 |
| SMC Packing Set For Thin Cylinder Cq2 Series (Kit Sil Silinder) | Rp29.900 |
| SMC Replacement Parts Seal Kit MG Series MGP80 | Rp179.900 |
| SAKAGAMI SEISAKUSHO Pny Seal (Sil Rod) | Rp85.900 |
| SMC Sealkit CM2X2 Series (Segel Silinder) | Rp91.900 |
| Sakagami Hydraulic Seal GLY Type (Sil Hidrolik) | Rp17.900 |
| SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder) | Rp129.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20Valve%204F310/P103127110-1.jpg)
/4kP102082164-20.jpg)
/cwP109152464-1.jpg)

/P102077061-1.jpg)

/2fP110827087-1.jpg)
/aeP108836374-2.jpg)
/68P109152224-1.jpg)
/69P108819225-1.jpg)
/7iP102082270-7.jpg)

/mlP108432813-1.jpg)
/flP109152561-1.jpg)



/5aP108834190-1.jpg)
/8kP110825308-1.jpg)
%2080mm%20(Silinder%20Pneumatik)/7vP101579283-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)