Beli sds drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  2. Kennedy Hammer Drill SDS Plus (Mata Bor Beton)
    Mulai

    Rp44.900

    Kennedy Hammer Drill SDS Plus (Mata Bor Beton)
    Deskripsi:
    Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.
    atribut:
    • Material: Tungsten Carbide-tipped
    • Shank Diameter (mm): 10
  3. KRISBOW Masonry Drill SDS Plus (Mata Bor Beton)
    Mulai

    Rp30.900

    KRISBOW Masonry Drill SDS Plus (Mata Bor Beton)
    Deskripsi:
    SDS Plus Drill Bit 10x160mm
  4. Vertex Clamping Kit
    Mulai

    Rp2.799.900

    Vertex Clamping Kit
    Deskripsi:
    52-Pc Steel Clamping Kit.
  5. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  6. Makita Corded Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    Makita Corded Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  7. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  8. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  9. Makita Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp5.499.900

    Makita Hammer Drill (Mesin Bor Beton)
    atribut:
    • Drilling Capacity to Steel (mm): 13
    • Power Input (V): (Single Phase) 100
  10. BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)
    Mulai

    Rp5.799.900

    BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • Chuck Size (inch): 1/2
    • Chuck Style: Keyed
    • Drill Chuck Type: Keyed
    • Handle Grip Material: Rubber
    • Handle Type: Pistol Grip
    • Kit Contents: (1) Bare Tool
    • Modes of operation: Hammer and Rotate
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Reversible: Yes
    • Solid Bit Capacity (inch): 1/2
    • Standards: OSHA
    • Vibration Control: No
    • Voltage (V): 120 (AC)
  11. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  12. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  13. HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp6.699.900

    HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
  14. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  15. Makita 52mm rechargeable hammer drill
    Mulai

    Rp30.999.900

    Makita 52mm rechargeable hammer drill
    Deskripsi:
    The world's strongest rechargeable hammer drill
    atribut:
    • Battery Voltage (V): DC 72(80max)
    • Drilling Capacity, Concrete (mm): Carbide drill 52, core bit 160
    • Height (mm): 337
    • Included Accessories: Side grip, stopper pole, bit grease
    • Length (mm): 610
    • Mass (kg): 7.3 (including battery)
    • Number ofImpact (min -1 [times / min]): 1100~2250
    • Rotational speed (min -1 [times / min]): 150~310
    • Width (mm): 140
  16. Yebisu [Kitchenware] Hammer drill level
    Mulai

    Rp349.900

    Yebisu [Kitchenware] Hammer drill level
    Deskripsi:
    Easily attaches to three types of hammer drill stoppers. Compatible with Φ6, hexagonal, and rack stoppers. The round bubble tube can also be used to check whether the object is vertical to the ground or ceiling. Easy to attach to the stopper.You can attach it to the stopper to check the level. The round bubble tube can be used to check whether the hole is vertical to the ground or ceiling and when drilling holes. A fall prevention cord can be attached. It is luminous, storing light in bright places and emitting light for several minutes in a dark place.
    atribut:
    • Accuracy: ± 2.50mm / m = ± 0.1432 ° or less
    • Color: Black (skeleton)
    • Dimensions (mm): Round: DIA6, Hexagon: 6, Rack: 5.5x7
    • Mass (g): 35
    • Sensitivity: 0.50mm/m=0.0286°
Daftar Harga sds drill Terbaru October 2026
BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Rp26.900
Kennedy Hammer Drill SDS Plus (Mata Bor Beton)Rp44.900
KRISBOW Masonry Drill SDS Plus (Mata Bor Beton)Rp30.900
Vertex Clamping KitRp2.799.900
BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Rp569.900
Makita Mesin Bobok BetonRp3.999.900
RYU Rotary Hammer (Mesin Bor Bobok Beton)Rp1.199.900
Makita Corded Hammer Drill (Mesin Bor Beton)Rp6.299.900
Makita Combination Hammer Drill (Mesin Bor Beton)Rp2.399.900
Makita Corded Rotary Hammer (Mesin Bor Bobok Beton)Rp9.799.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)