BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)

Kondisi Barang:
Sebelum PPN:
Rp5.799.900 - Rp6.199.900
Spesifikasi
Chuck Size (inch)1/2
Chuck StyleKeyed
Drill Chuck TypeKeyed
Handle Grip MaterialRubber
Handle TypePistol Grip
Kit Contents(1) Bare Tool
Modes of operationHammer and Rotate
Plug TypeThree-Prong
Power SourceCorded
ReversibleYes
Solid Bit Capacity (inch)1/2
StandardsOSHA
Vibration ControlNo
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
Feature
Hammer Drill Chuck Size 1/2 in Number of Speed Settings 2 Drilling Capacity in Concrete 3/4 in Drilling Capacity in Wood 1 1/2 in Blows per Minute 0 to 19 550 0 to 51 000 Maximum Blows per Minute 19 550 bpm 51 000 bpm Minimum Blows per Minute 19 000 bpm Current 8.5 A Chuck Style Keyed Voltage 120V AC Clutch Style Slip Clutch Drill Chuck Type Keyed Drilling Capacity in Masonry 3/4 in Drilling Capacity in Steel 1/2 in Handle Grip Material Rubber Handle Type Pistol Grip

Ulasan Produk

Tidak ada ulasan