Yebisu [Kitchenware] Hammer drill level

Sebelum PPN:
Rp349.900
Spesifikasi
Accuracy± 2.50mm / m = ± 0.1432 ° or less
ColorBlack (skeleton)
Dimensions (mm)Round: DIA6, Hexagon: 6, Rack: 5.5x7
Mass (g)35
Sensitivity0.50mm/m=0.0286°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily attaches to three types of hammer drill stoppers.
Compatible with Φ6, hexagonal, and rack stoppers.
The round bubble tube can also be used to check whether the object is vertical to the ground or ceiling.
Easy to attach to the stopper.
You can attach it to the stopper to check the level.
The round bubble tube can be used to check whether the hole is vertical to the ground or ceiling and when drilling holes.
A fall prevention cord can be attached.
It is luminous, storing light in bright places and emitting light for several minutes in a dark place.
Feature
Specification
Horizontal and vertical measurements possible; hammer drill attachment; drop prevention cord attachment (cord sold separately)

Ulasan Produk

Tidak ada ulasan